ENPAC 461220-YE Roof Leak Diverter 12 x 20 Feet | AC7EJT 38E732

ENPAC 461220-YE Roof Leak Diverter, 12 x 20 Feet Size

Item: AC7EJT Model: 461220-YECross Ref: 38E732
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Leak Diverter
ApplicationCeiling
California Fire Marshal ApprovedNo
ColorYellow
GenderMale
Grommet MaterialBrass
Hose IncludedNo
IncludesStandard 3/4 In Garden Hose Connection, Grommeted Corners
Indoor/outdoorIndoor
Installation MethodHang By Corners
Leak Diverter Dimensions20 ft. x 12 ft.
Length12 ft.
MaterialPVC
Net Weight13.5 lbs.
Number Of Clips Included0
Number Of Hanging Straps Included0
Number Of Hooks Included0
Number Of Leak Diverters Included1
Printed MessageNo Message
ShapeRectangle
Telescoping Pole IncludedNo
Uv ResistantYes
Width20 ft.
Components Included(1) Leak Diverter
Connection3/4" GHT Male
Diverter ColorYellow
Diverter MaterialPVC
Drainage Rate3 GPM
Fabric Weight22 oz.
Grommet Id19/32"
Indoor/outdoor UseIndoor
Leak Diverter ApplicationCeiling
Leak Diverter Length12 ft.
Leak Diverter Mounting StyleBungee Cords With Hooks
Leak Diverter Width20 ft.
Manufacturer Warranty1 yr.
Minimum Temperature For Flexibility-40°F
Thread Size3/4"
Thread TypeGHT

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)45.72
Ship length (cm)30.48
Ship width (cm)30.48
HS code3925900000
Country of OriginUS

Product Variants

ProductModelApplicationLeak Diverter DimensionsShapeNumber Of Hanging Straps IncludedNet WeightColorPrinted MessageMaterialPrice
ENPAC 460303-YE Roof Leak Diverter 3 x 3 Feet | AC7EJH 38E723 460303-YE----2 lbs.Yellow-PVC€99.00
ENPAC 460306-YE Roof Leak Diverter 3 x 6 Feet | AC7EJJ 38E724 460306-YECeiling6 ft. x 3 ft.Rectangle-3.5 lbs.YellowNo MessagePVC€94.55
RFQ
ENPAC 460310-YE Roof Leak Diverter 3 x 10 Feet | AC7EJK 38E725 460310-YECeiling10 ft. x 3 ft.Rectangle-5 lbs.YellowNo MessagePVC-
RFQ
ENPAC 460505-YE Roof Leak Diverter 5 x 5 Feet | AC7EJL 38E726 460505-YECeiling5 ft. x 5 ft.Square-4 lbs.YellowNo MessagePVC€117.07
RFQ
ENPAC 460606-YE Roof Leak Diverter 6 x 6 Feet | AC7EJM 38E727 460606-YECeiling6 ft. x 6 ft.Square-5 lbs.YellowNo MessagePVC€183.84
ENPAC 460610-YE Roof Leak Diverter 6 x 10 Feet | AC7EJN 38E728 460610-YECeiling10 ft. x 6 ft.Rectangle-7 lbs.YellowNo MessagePVC€207.01
ENPAC 460612-YE Roof Leak Diverter 6 x 12 Feet | AC7EJP 38E729 460612-YECeiling12 ft. x 6 ft.Rectangle--YellowNo Message-€286.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 461220-YE Roof Leak Diverter, 12 x 20 Feet Size