ENPAC 4062-BD Spill Containment Shed | CF3GCV

ENPAC 4062-BD Spill Containment Shed

Item: CF3GCV Model: 4062-BD
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemOutdoor Storage Shed
ColorBlack
Height72 3/4"
Length60"
Load Capacity1000 lbs.
Spill Capacity58 gal.
Width37 1/4"

Shipping Info:

Ship weight (kg) 101.7
Ship height (cm)184.79
Ship length (cm)152.4
Ship width (cm)94.62
Country of OriginUS

Product Variants

ProductModelSpill CapacityHeightLoad CapacityColorPrice
ENPAC 4064-BD-D Spill Containment Shed, 4-Drum, With Drain | CF3GCR 4064-BD-D66--Black-
RFQ
ENPAC 4064-BD Spill Containment Shed, 4-Drum | CF3GCT 4064-BD66 gal.69"2000 lbs.Black-
RFQ
ENPAC 4062-BD-D Spill Containment Shed, 2-Drum, With Drain | CF3GCU 4062-BD-D58--Black-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 4062-BD Spill Containment Shed