ENPAC 1352-YELS Spill Kit 31 Gallon Oil Only Wheeled Can | AD2YJU 3WMN5

ENPAC 1352-YE Spill Kit, 31 Gallon Capacity, Oil Only, Wheeled Can

Item: AD2YJU Model: 1352-YECross Ref: 3WMN5
In Stock

Get it by Wednesday, Jun 11

€877.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
ColorYellow
Container Size50 gal.
Container TypeWheeled Drum
Fluids AbsorbedOil Only, Petroleum
Volume Absorbed Per Pkg.31 gal.
Additional Components Included(4) Disposal Bags and Ties, 50 gal. Wheeled Salvage Drum, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers
Container ColorYellow
LockableNo
Product TypeSpill Kit/Station
StandardsEPA, SPCC AND NPDES
Static DissipativeNo

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)60.96
Ship length (cm)116.84
Ship width (cm)76.2
HS code3923900016
Country of OriginUS

Product Variants

ProductModelContainer TypeVolume Absorbed Per Pkg.ColorAbsorption CapacitySpill CapacityHeightFluids AbsorbedWheelsPrice
ENPAC 13-WML-O Wall-mount Locker L Oil 15 Gallon Capacity | AC7EKU 38E788 13-WML-OWall Mounted Cabinet15 gal.Yellow---Oil Only, PetroleumNo-
RFQ
ENPAC 13-WMXL-O Wall-mount Locker Xl Oil Only 25 Gallon | AC7ELA 38E794 13-WMXL-OWall Mounted Cabinet25 gal.Yellow---Oil Only, PetroleumNo-
RFQ
ENPAC 1399-YE LS Spill Kit Wheeled Can 62 Gallon Oil Only | AD2TDZ 3TYL5 1399-YEWheeled Drum62 gal.Yellow---Oil Only, Petroleum-€899.07
ENPAC 1312-YE LS Spill Kit 10 Gallon Oil Only | AD2TEG 3TYR2 1312-YEDuffle Bag10 gal.Yellow---Oil Only, Petroleum-€204.19
ENPAC 13-30-O-PI Spill Kit Can 23 Gallon Oil Only | AD9JYH 4TAJ5 13-30-O-PIDrum23 gal.Yellow---Oil-Based LiquidsNo€405.65
ENPAC 1399-YE-SD-GA Spill Kit Wheeled Can 61 Gallon Oil Only | AD9JYM 4TAJ9 1399-YE-SD-GADrum61 gal.Yellow---Oil Only, PetroleumYes€1,099.99
ENPAC 1382-YE Spill Kit Wheeled Chest 150 Gallon Oil Only | AE8UDL 6FJG6 1382-YEChest150 gal.Yellow---Oil-Based LiquidsYes€2,888.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 1352-YE Spill Kit, 31 Gallon Capacity, Oil Only, Wheeled Can
€877.86 /unit