ENPAC 13-TWSK-O-RF Truck Spill Kit Refill, Long Haul, Oil Only | CF3FYK

ENPAC 13-TWSK-O-RF Truck Spill Kit Refill, Long Haul, Oil Only

Item: CF3FYK Model: 13-TWSK-O-RF
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit Refill
Absorption Capacity10 gal.
ColorBrown
Height12"
Length20"
Spill Capacity110 gal.
Width20"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)30.48
Ship length (cm)50.8
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelContainer TypeVolume Absorbed Per Pkg.ColorAbsorption CapacitySpill CapacityHeightNumber Of ComponentsFluids AbsorbedPrice
ENPAC 1395-RF Spill Kit Refill 62 Gallon Oil Only | AF2RFZ 6XGJ8 1395-RFRefill62 gal.Brown---144Oil-Based Liquids-
RFQ
ENPAC 1392-RF Spill Kit Refill 62 Gallon Oil Only | AF2RGF 6XGK4 1392-RFRefill62 gal.Brown---144Oil Only, Petroleum€648.16
ENPAC 1362-RF Spill Kit Refill 41 Gallon Oil Only | AF2RGM 6XGL0 1362-RFRefill41 gal.Brown---86Oil-Based Liquids€559.13
ENPAC 1397KO-RF-BD Wheeled Spill Kit Refill, Oil Only, Black Diamond, 95 Gallon Capacity | CF3FXB 1397KO-RF-BD--Black25 gal.25 gal.19"---
RFQ
ENPAC 1399-RF-SD-GA Wheeled Salvage Drum Spill Kit Refill, Oil Only, 95 Gallon Capacity | CF3FXD 1399-RF-SD-GA--Brown61 gal.156 gal.----
RFQ
ENPAC 1499-RF Wheeled Poly-SpillPack Refill, Oil Only, 95 Gallon Capacity | CF3FXF 1499-RF--Black, Yellow50 gal.50 gal.----
RFQ
ENPAC 1382-RF Tote Combo Spill Kit Refill, Extra Large, Oil Only | CF3FZN 1382-RFChest-Brown150 gal.150 gal.41 1/4"306--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 13-TWSK-O-RF Truck Spill Kit Refill, Long Haul, Oil Only