Flat Shipping

Flat Shipping at €24.99 + VAT

ENM T54C1 Hour Meter Lcd 2-hole Rectangular | AC2YWN 2PAU8

ENM T54C1 Hour Meter Lcd 2-hole Rectangular

Item: AC2YWN Model: T54C1Cross Ref: 2PAU8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHour Meter
Bezel Face (in.)2.12" x 1.25"
Bezel Face ShapeRectangular
Bezel Face Size2.13" x 1.25"
Bezel Face TypeFlange Mount
Bezel To Back Length0.82"
Depth0.82"
Display UnitsHours And Tenths
Elapsed Time To99999.9
Fits1.45" x 0.95"
Fits Panel Cut Out1.45" x 0.95"
Input TypeVibration
Length2 3/25"
Length (straight Wireway)2 3/25"
MaterialABS
Mounting MethodFlange
Number Of Digits6
Reset TypeRemote
Timer0 hr. to 99999.9 hrs.
TypeLCD
Width1.22"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)8.64
Ship length (cm)9.65
Ship width (cm)8.64
HS code9107008000
Country of OriginUS

Product Variants

ProductModelNumber Of DigitsReset TypeBezel Face ShapeDepthDisplay UnitsElapsed Time ToBezel Face (in.)Mounting MethodPrice
ENM T40B45 Hour Meter Electrical 2.8in 3-hole Round | AC2YVR 2PAN7 T40B456.0Non ResettableRound-Hours And Tenths99999.92.8"Flange€39.75
ENM T41D45 Hour Meter Electrical Flush Rectangular | AC2YVX 2PAR3 T41D456Non ResettableRectangular1 1/4"Hours And Tenths99999.91.77" x 1.25"Retainer€40.12
ENM T41E45 Hour Meter Electrical 2-hole Rectangular | AC2YVY 2PAR4 T41E456Non ResettableRectangular2.15"Hours And Tenths99999.92.12" x 1.25"Flange€39.88
ENM T40A4507 Hour Meter Electrical Steel 2.31in Round | AC2YWC 2PAR8 T40A45076Non ResettableRound-Hours And Tenths99999.92.31"Retainer€47.99
ENM L6C Hour Meter Lcd 2-hole Rectangular | AC2YWE 2PAT2 L6C7Push Button, Remote SignalRectangular1 1/5"Hours And Minutes999992.36" x 1.97"Retainer€124.29
ENM T55B2A Hour Meter Electrical 2.68in 3-hole Round | AC2YWF 2PAT3 T55B2A6.0Non ResettableRound-Hours And Hundredths9999.992.68"Flange€137.87
ENM T54D1 Hour Meter Lcd Flush Rectangular | AC2YWP 2PAU9 T54D16Non ResettableRectangular0.82"Hours And Tenths99999.91.72" x 1.23"Surface€67.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENM T54C1 Hour Meter Lcd 2-hole Rectangular
€61.25 /unit