APPROVED VENDOR 5DFF4 Fastener Tech Sheet Unc/unf Threads | AE3GWA

ENGINEERS BLACK BOOK FBB-HSF14 Fastener Tech Sheet Unc/unf Threads

Item: AE3GWA Model: FBB-HSF14Cross Ref: 5DFF4
In Stock

Get it by Thursday, Jun 12

€7.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFastener Laminate Technical Data Sheet
Depth0.015"
Height11"
LanguageEnglish
Number Of Pages1
TypeHot Sheet F14
Width8 1/2"
Book TitleHot Sheet F14
MaterialLaminated Paper
Product TypeTechnical Data Sheet

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)28.19
Ship width (cm)21.84
HS code4911998000
Country of OriginCN

Product Details:

    • Provides: Graphical Representation Of Common UNC & UNF Threads (Actual Size), Graphical Representation Of Common Metric Threads (Actual Size), Recommended Drilling Sizes For Tapping (Using Standard Drills), Thread Pitch Identification Chart

Product Variants

ProductModelTypeLanguageNumber Of PagesPrice
APPROVED VENDOR 5DFF0 Fastener Tech Sheet Screw And Bolt Heads | AE3GVW FBB-HSF10Hot Sheet F10English1€7.54
APPROVED VENDOR 5DFF1 Fastener Tech Sheet In/metric Comparison | AE3GVX FBB-HSF11Hot Sheet F11English1€7.54
APPROVED VENDOR 5DFF2 Fastener Tech Sheet Torque Value Unc/unf | AE3GVY FBB-HSF12Hot Sheet F12English1€7.54
APPROVED VENDOR 5DFF3 Fastener Tech Sheet Unified Thread Combo | AE3GVZ FBB-HSF13Hot Sheet F13English1€7.54
APPROVED VENDOR 5DFF5 Fastener Tech Sheet Tapping Drill Sizes | AE3GWB FBB-HSF15Hot Sheet F15English1€7.54
APPROVED VENDOR 5DFF6 Fastener Tech Sheet Grade Id Bolts/nuts | AE3GWC FBB-HSF16Hot Sheet F16English1€7.54
APPROVED VENDOR 5DFF7 Fastener Tech Sheet Screw Heads/drives | AE3GWD FBB-HSF17Hot Sheet F17English1€7.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENGINEERS BLACK BOOK FBB-HSF14 Fastener Tech Sheet Unc/unf Threads
€7.54 /unit