ENERPAC ZU4708PB Hydraulic Pump Electric Universal | AF8KNL 26VY52

ENERPAC ZU4708PB Electric Hydraulic Pump, Classic, 3/2 Manual Valve, 115V, 2 Gallon Usable Oil

Item: AF8KNL Model: ZU4708PBCross Ref: 26VY52
In Stock

Get it by Tuesday, Jun 10

€5,696.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Electric Pump
Amps Ac22A
Control Valve FunctionAdvance, Retract
Cylinder CompatibilitySingle Acting
Dimension A16.7"
Dimension B5 3/5"
Dimension C11"
Duty CycleIntermittent
Fluid Port Npt3/8"
Hp1 7/10 hp
Max. Operating Pressure10000 psi
Motor TypeUniversal
Oil Displacement @ 0-200 Psi675 cu. in./min.
Oil Displacement @ 1000 Psi500 cu. in./min.
Oil Displacement @ 700 Psi535 cu. in./min.
Overall Height16.7"
Overall Length25"
Phase1
Power SourceElectric
Pump ControlPendant
Relief Valve Range2000 psi to 10000 psi
Reservoir MaterialSteel
Sound Level85 dBA to 90 dBA
TypeElectric
Valve OperationManual
Control Pendant Size10 ft.
Control Pendant VoltageManual
Current22A
Max. Flow Rate60 cu. in./min.
Max. Horsepower1 7/10 hp
Overall Width12 1/2"
Reservoir Capacity2 gal.

Shipping Info:

Ship weight (kg) 33.21
Ship height (cm)86.36
Ship length (cm)63.5
Ship width (cm)80.01
HS code8413500050
Country of OriginUS

Product Variants

ProductModelCylinder CompatibilityTypeRelief Valve RangeValve OperationPump ControlDimension ADimension BDimension CPrice
ENERPAC ZU4308MB Pump Hydraulic 1.7 Hp | AE7YJU 6BU65 ZU4308MBSingle ActingHigh Force2000 psi to 10000 psiManualManual16.7"5 3/5"11"€5,929.11
ENERPAC ZU4308LB Pump Hydraulic 1.7 Hp | AE7YJV 6BU66 ZU4308LBSingle ActingHigh Force2000 psi to 10000 psiManualManual16.7"5 3/5"11"€6,478.56
ENERPAC ZU4104DB Hydraulic Pump Electric Universal | AF8KMA 26VY18 ZU4104DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant16.7"5 3/5"11"€6,574.59
ENERPAC ZU4108DB Hydraulic Pump Electric Universal | AF8KMB 26VY19 ZU4108DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant16.7"5 3/5"11"€6,807.24
ENERPAC ZU4120DB Hydraulic Pump Electric Universal | AF8KMC 26VY20 ZU4120DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant18.3"7.1"16 1/2"€7,312.14
ENERPAC ZU4204JB Hydraulic Pump Electric Universal | AF8KMD 26VY21 ZU4204JBSingle ActingElectric2000 psi to 10000 psiManualPendant16.7"5 3/5"11"€5,187.60
ENERPAC ZU4204MB Hydraulic Pump Electric Universal | AF8KMG 26VY24 ZU4204MBSingle ActingElectric2000 psi to 10000 psiManualManual---€4,843.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC ZU4708PB Electric Hydraulic Pump, Classic, 3/2 Manual Valve, 115V, 2 Gallon Usable Oil
€5,696.46 /unit