ENERPAC ZU4704MB Pump, Electric Universal, 115V, 4L | CM8ZAL

ENERPAC ZU4704MB Pump, Electric Universal, 115V, 4L

Item: CX9HRF Model: ZU4704MB
In Stock

Get it by Tuesday, Jun 10

€5,184.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Electric Pump
Cylinder CompatabilitySingle-acting
Dimension A (in)16.7
Dimension B (in)5.6
Dimension C (in)11
Dimension D (in)6
Duty CycleIntermittent
Maximum Flow At Rated Pressure60 in3/min
Maximum Operating Pressure (psi)10,000
Motor Electrical Specification115 V, 1 Ph, 50/60 Hz
Motor Hertz50/60 Hz
Motor Phases1 Ph
Motor Size (hp)1.7
Motor Voltage115 V
Output Flow Rate (in76
Output Flow Rate (in700
Output Flow Rate (in60
Output Flow Rate (in535
Power SourceElectric
Pump ControlManual
Relief Valve Adjustment Range (psi)2,000 - 10,000
Reservoir Capacity (in277
Sound Level (dba)85 - 90
Usable Oil Capacity (gal)1
Valve FunctionAdvance / Retract
Valve ModelVM22
Valve OperationManual
Valve Type3-way, 2-position

Shipping Info:

Ship weight (kg) 25.2

Product Variants

ProductModelCylinder CompatibilityTypeRelief Valve RangeValve OperationPump ControlDimension ADimension BDimension CPrice
ENERPAC ZU4308MB Pump Hydraulic 1.7 Hp | AE7YJU 6BU65 ZU4308MBSingle ActingHigh Force2000 psi to 10000 psiManualManual16.7"5 3/5"11"€5,929.11
ENERPAC ZU4308LB Pump Hydraulic 1.7 Hp | AE7YJV 6BU66 ZU4308LBSingle ActingHigh Force2000 psi to 10000 psiManualManual16.7"5 3/5"11"€6,478.56
ENERPAC ZU4104DB Hydraulic Pump Electric Universal | AF8KMA 26VY18 ZU4104DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant16.7"5 3/5"11"€6,574.59
ENERPAC ZU4108DB Hydraulic Pump Electric Universal | AF8KMB 26VY19 ZU4108DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant16.7"5 3/5"11"€6,807.24
ENERPAC ZU4120DB Hydraulic Pump Electric Universal | AF8KMC 26VY20 ZU4120DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant18.3"7.1"16 1/2"€7,312.14
ENERPAC ZU4204JB Hydraulic Pump Electric Universal | AF8KMD 26VY21 ZU4204JBSingle ActingElectric2000 psi to 10000 psiManualPendant16.7"5 3/5"11"€5,187.60
ENERPAC ZU4204MB Hydraulic Pump Electric Universal | AF8KMG 26VY24 ZU4204MBSingle ActingElectric2000 psi to 10000 psiManualManual---€4,843.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC ZU4704MB Pump, Electric Universal, 115V, 4L
€5,184.63 /unit