ENERPAC ZU41108SB Pump, Electric Universal, 115V, 8L | CM8YYL

ENERPAC ZU41108SB Pump, Electric Universal, 115V, 8L

Item: CX9HPF Model: ZU41108SB
In Stock

Get it by Tuesday, Jun 10

€10,276.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Electric Pump
Cylinder CompatabilitySingle-acting
Dimension A (in)16.7
Dimension B (in)5.6
Dimension C (in)11
Dimension D (in)8.1
Duty CycleIntermittent
Maximum Flow At Rated Pressure60 in3/min
Maximum Operating Pressure (psi)10,000
Motor Electrical Specification115 V, 1 Ph, 50/60 Hz
Motor Hertz50/60 Hz
Motor Phases1 Ph
Motor Size (hp)1.7
Motor Voltage115 V
Output Flow Rate (in76
Output Flow Rate (in60
Output Flow Rate (in700
Output Flow Rate (in535
Power SourceElectric
Pump ControlPendant
Relief Valve Adjustment Range (psi)2,000 - 10,000
Reservoir Capacity (in416
Usable Oil Capacity (gal)2
Valve ModelVE33VAC
Valve OperationSolenoid
Valve Type3-way, 3-position, Tandem Center, Venturi Return Assist Valve

Shipping Info:

Ship weight (kg) 38.295
Ship height (cm)52.07
Ship length (cm)55.88
Ship width (cm)33.25
Country of OriginUS

Product Variants

ProductModelCylinder CompatibilityTypeRelief Valve RangeValve OperationPump ControlDimension ADimension BDimension CPrice
ENERPAC ZU4308MB Pump Hydraulic 1.7 Hp | AE7YJU 6BU65 ZU4308MBSingle ActingHigh Force2000 psi to 10000 psiManualManual16.7"5 3/5"11"€5,929.11
ENERPAC ZU4308LB Pump Hydraulic 1.7 Hp | AE7YJV 6BU66 ZU4308LBSingle ActingHigh Force2000 psi to 10000 psiManualManual16.7"5 3/5"11"€6,478.56
ENERPAC ZU4104DB Hydraulic Pump Electric Universal | AF8KMA 26VY18 ZU4104DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant16.7"5 3/5"11"€6,574.59
ENERPAC ZU4108DB Hydraulic Pump Electric Universal | AF8KMB 26VY19 ZU4108DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant16.7"5 3/5"11"€6,807.24
ENERPAC ZU4120DB Hydraulic Pump Electric Universal | AF8KMC 26VY20 ZU4120DBSingle ActingElectric2000 psi to 10000 psiSolenoidPendant18.3"7.1"16 1/2"€7,312.14
ENERPAC ZU4204JB Hydraulic Pump Electric Universal | AF8KMD 26VY21 ZU4204JBSingle ActingElectric2000 psi to 10000 psiManualPendant16.7"5 3/5"11"€5,187.60
ENERPAC ZU4204MB Hydraulic Pump Electric Universal | AF8KMG 26VY24 ZU4204MBSingle ActingElectric2000 psi to 10000 psiManualManual---€4,843.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC ZU41108SB Pump, Electric Universal, 115V, 8L
€10,276.20 /unit