ENERPAC ZE3408MB Hydraulic Pump Electric Induction | AF8KPT 26VY81

ENERPAC ZE3408MB Electric Hydraulic Pump, 4/3 Manual Valve, 2 Gallon Usable Oil, 10000 PSI

Item: AF8KPT Model: ZE3408MBCross Ref: 26VY81
In Stock

Get it by Tuesday, Jun 17

€6,431.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Electric Pump
Amps Ac8.8A
ApplicationIndustrial
Control Valve FunctionAdvance, Hold, Retract
Cylinder CompatibilityDouble Acting
Dimension A5 3/5"
Dimension B11"
Dimension H20 1/5"
Duty CycleContinuous
Fluid Port Npt3/8"
Horsepower - Maximum1 hp
Hp1 hp
Max. Operating Pressure10000 psi
Motor Rpm1750 RPM
Motor TypeInduction
Oil Displacement @ 0-200 Psi445 cu. in./min.
Oil Displacement @ 100 Psi450 cu. in./min.
Oil Displacement @ 1000 Psi400 cu. in./min.
Overall Length27.9"
Power SourceElectric
Pump ControlManual
Relief Valve Range1000 psi to 10000 psi
Reservoir MaterialSteel
Sound Level75 dBA
TypeElectric
Valve OperationManual

Shipping Info:

Ship weight (kg) 56.16
Ship height (cm)79.38
Ship length (cm)43.18
Ship width (cm)73.03
HS code8413500050
Country of OriginUS

Product Variants

ProductModelCylinder CompatibilityDuty CycleReservoir CapacitySound LevelTypeRelief Valve RangeAmps AcValve OperationPrice
ENERPAC ZE3308SB Pump Hydraulic 1.0 Hp | AE7YJW 6BU67 ZE3308SBSingle ActingContinuous-75 dBA to 78 dBAHigh Force70 Bar to 700 Bar16ASolenoid€9,634.68
ENERPAC ZE3104DB Hydraulic Pump Electric Induction | AF8KNT 26VY58 ZE3104DBSingle ActingContinuous-75 dBAElectric1000 psi to 10000 psi8.8ASolenoid€7,905.15
ENERPAC ZE3108DB Hydraulic Pump Electric Induction | AF8KNU 26VY59 ZE3108DBSingle ActingContinuous-75 dBAElectric1000 psi to 10000 psi8.8ASolenoid€8,137.80
ENERPAC ZE3110DB Hydraulic Pump Electric Induction | AF8KNV 26VY60 ZE3110DBSingle ActingContinuous-75 dBAElectric1000 psi to 10000 psi8.8ASolenoid€8,357.58
ENERPAC ZE3120DB Hydraulic Pump Electric Induction | AF8KNW 26VY61 ZE3120DBSingle ActingContinuous-75 dBAElectric1000 psi to 10000 psi8.8ASolenoid€8,642.70
ENERPAC ZE3204MB Hydraulic Pump Electric Induction | AF8KNX 26VY62 ZE3204MBSingle Acting-1 gal.75 dBAElectric1000 psi to 10000 psi8.8A-€5,345.01
ENERPAC ZE3208LB Hydraulic Pump Electric Induction | AF8KNY 26VY63 ZE3208LBSingle ActingExtended-75 dBAElectric1000 psi to 10000 psi8.8AManual€6,955.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC ZE3408MB Electric Hydraulic Pump, 4/3 Manual Valve, 2 Gallon Usable Oil, 10000 PSI
€6,431.04 /unit