Item | Hydraulic Torque Wrench Pump |
Actuation Type | Pendant |
Control Valve Function | Advance, Hold, Retract |
Features | Ergonomic Design |
Includes | Filter, Gauge, Lubricator, Pendant, Regulator |
Type | Air Powered, Torque Wrench |
Air Consumption (l/min) | 600 - 2840 |
Air Consumption (scfm) | 20 - 100 |
Air Intake Connection Size | 1/2" |
Air Intake Connection Type | FNPT |
Air Pressure Range (bar) | 4,0 - 6,9 |
Displacement @ 10,000 Psi | 80 cu. in./min. |
Displacement @ 100 Psi | 600 cu. in./min. |
Displacement @ 5000 Psi | 80 cu. in./min. |
Displacement @ 700 Psi | 500 cu. in./min. |
For Use With Torque Wrenches | For use with all Enerpac torque wrenches |
Max. Air Consumption | 100 SCFM |
Max. Air Intake Pressure | 100 psi |
Max. Flow Rate | 80 cu. in./min. |
Max. Operating Pressure | 10000 psi |
Max. Sound Level | 95 dBA |
Maximum Flow At Rated Pressure | 80 in3/min |
Maximum Operating Pressure (psi) | 10,000 |
Media Intake Connection Size | 1/4" |
Min. Sound Level | 85 dBA |
Output Flow Rate (in3/min) 100 Psi | 600 |
Output Flow Rate (in3/min) 10000 Psi | 60 |
Output Flow Rate (in3/min) 5000 Psi | 80 |
Output Flow Rate (in3/min) 700 Psi | 500 |
Output Flow Rate At 350 Bar (l/min) | 1,1 |
Output Flow Rate At 50 Bar (l/min) | 4,8 |
Output Flow Rate At 7 Bar (l/min) | 5,4 |
Output Flow Rate At 700 Bar (l/min) | 0,8 |
Overall Height | 20 1/2" |
Overall Length | 19.5" |
Overall Width | 12 1/2" |
Power Source | Air |
Relief Valve Adjustment Range (bar) | 124 - 700 |
Reservoir Capacity | 231 cu. in. |
Reservoir Capacity (cm3) | 2700 |
Reservoir Capacity (in3) | 231 |
Sound Level (dba) | 700 |
Sound Level (dba) | 85 - 90 |
Usable Oil Capacity (gal) | 1 |
Usable Oil Capacity (litres) | 2,7 |