ENERPAC W8212R203 Hex Reducer, 2-3/16 Inch Size | CM9MNQ

ENERPAC W8212R203 Hex Reducer, 2-3/16 Inch Size

Item: CM9MNQ Model: W8212R203Cross Ref: 30X567
In Stock

Get it by Tuesday, Jun 10

€892.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Reducer
Compatible Manufacturer Drive Unit NumberW8000X
Compatible ProductsW8212X
Imperial Hexagon Reducer (in)2 3/4 - 2 3/16
MaterialSteel
Maximum Drive Hex Size (mm)70 mm
Metric Hexagon Reducer (mm)70 - 55
Minimum Drive Hex Size (mm)55 mm
Product TypeTorque Wrench Reducer
Reduces From Size2 3/4"
Tool SeriesW
Tool Weight2 lbs.
Torque Wrench Series Compatibility2 3/4 - 2 3/16
Torque Wrench Series CompatibilityWX

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)4.55
Ship length (cm)6.35
Ship width (cm)4.55
Country of OriginIN

Product Variants

ProductModelMPNPrice
ENERPAC W15115R100M Hex Reducer, 100 mm | CM9MEF W15115R100MW15115R100M€2,342.34
ENERPAC W15302R209 Hex Reducer, 2-9/16 Inch Size | CM9MEM W15302R209W15302R209€1,680.03
ENERPAC W15308R212 Hex Reducer, 2-3/4 Inch Size | CM9MEP W15308R212W15308R212€1,680.03
ENERPAC W15312R215 Hex Reducer, 2-15/16 Inch Size | CM9MER W15312R215W15312R215€1,680.03
ENERPAC W15312R302 Hex Reducer, 3-1/8 Inch Size | CM9MET W15312R302W15312R302€1,763.19
ENERPAC W15314R302 Hex Reducer, 3-1/8 Inch Size | CM9MEV W15314R302W15314R302€1,763.19
ENERPAC W15410R308 Hex Reducer, 3-1/2 Inch Size | CM9MFE W15410R308W15410R308€1,968.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC W8212R203 Hex Reducer, 2-3/16 Inch Size
€892.98 /unit