ENERPAC W8200X Hex Cassette, 2 Inch Hexagon Size | CM9MNF

ENERPAC W8200X Hex Cassette, 2 Inch Hexagon Size

Item: CM9MNF Model: W8200X
In Stock

Get it by Tuesday, Jun 10

€5,168.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
Hexagon Size S (in)2
Nose Radius H (in)50
Nose Radius H (mm)45,0

Shipping Info:

Ship weight (kg) 7.9875

Product Variants

ProductModelOverall WidthPrice
ENERPAC W15090MX Hex Cassette, 90 mm Hexagon Size | CM9MED W15090MX-€9,026.82
ENERPAC W15115MX Hex Cassette, 115 mm Hexagon Size | CM9MEE W15115MX-€9,026.82
ENERPAC W15209X Hex Cassette, 65 mm Hexagon Size | CM9MEG W15209X-€9,026.82
ENERPAC W15212X Hex Cassette, 70 mm Hexagon Size | CM9MEH W15212X-€9,026.82
ENERPAC W15213X Hex Cassette, 71 mm Hexagon Size | CM9MEJ W15213X-€9,026.82
ENERPAC W15215X Hex Cassette, 75 mm Hexagon Size | CM9MEK W15215X-€9,026.82
ENERPAC W15300X Hex Cassette, 77 mm Hexagon Size | CM9MEL W15300X-€9,026.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC W8200X Hex Cassette, 2 Inch Hexagon Size
€5,168.79 /unit