ENERPAC W4215X Hex Cassette, 75 mm Hexagon Size | CM9MMH

ENERPAC W4215X Hex Cassette, 75 mm Hexagon Size

Item: CM9MMH Model: W4215XCross Ref: 55PR23
In Stock

Get it by Tuesday, Jun 10

€4,078.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
ApplicationTorque
Compatible Manufacturer Drive Unit NumberW4000X
Compatible Tool SeriesW Series Hydraulic Torque Wrench Drive
Compatible WithEnerpac W Series Hydraulic Torque Wrenches
Nose Radius2.18"
Promotion RestrictionNot Eligible For Promotion
Socket ShapeHex
Width1.61"
Compatible Grainger Drive Unit Number38XV32
Hexagon Size S (in)2 15/16
Hexagon Size S (mm)75
MaterialSteel
Maximum Drive Hex Size (mm)75 mm
Maximum Operating Pressure (psi)10,000
Minimum Drive Hex Size2 15/16"
Minimum Drive Hex Size (mm)75 mm
Minimum Torque (ft.lbs)418
Minimum Torque (nm)566
Nose Radius H (in)418
Nose Radius H (mm)55,3
Product TypeTorque Wrench Cassette
Tool Length9 3/16"
Tool SeriesW
Tool Weight9 lbs.
Tool Width1 5/8"

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)17.96
Ship length (cm)19.56
Ship width (cm)4.45
Country of OriginUK

Product Variants

ProductModelOverall WidthPrice
ENERPAC W15090MX Hex Cassette, 90 mm Hexagon Size | CM9MED W15090MX-€9,026.82
ENERPAC W15115MX Hex Cassette, 115 mm Hexagon Size | CM9MEE W15115MX-€9,026.82
ENERPAC W15209X Hex Cassette, 65 mm Hexagon Size | CM9MEG W15209X-€9,026.82
ENERPAC W15212X Hex Cassette, 70 mm Hexagon Size | CM9MEH W15212X-€9,026.82
ENERPAC W15213X Hex Cassette, 71 mm Hexagon Size | CM9MEJ W15213X-€9,026.82
ENERPAC W15215X Hex Cassette, 75 mm Hexagon Size | CM9MEK W15215X-€9,026.82
ENERPAC W15300X Hex Cassette, 77 mm Hexagon Size | CM9MEL W15300X-€9,026.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC W4215X Hex Cassette, 75 mm Hexagon Size
€4,078.80 /unit