ENERPAC W4208X Hex Cassette, 63 mm Hexagon Size | CM9MLH

ENERPAC W4208X Hex Cassette, 63 mm Hexagon Size

Item: CM9MLH Model: W4208XCross Ref: 54UC82
In Stock

Get it by Thursday, Jun 12

€4,078.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
Compatible Manufacturer Drive Unit NumberW4000X
Compatible Tool SeriesW Series Hydraulic Torque Wrench Drive
Compatible WithEnerpac W-Series Torque Wrenches
Hex Size2 1/2"
Maximum Hex Size2 1/2"
Minimum Hex Size (in)2 1/2"
Nose Radius1.95"
Promotion RestrictionNot Eligible For Promotion
Socket ShapeHex
TypeHexagon

Shipping Info:

Ship weight (kg) 8.2035
Ship height (cm)17.96
Ship length (cm)19.56
Ship width (cm)4.45
Country of OriginUK

Product Variants

ProductModelOverall WidthPrice
ENERPAC W15090MX Hex Cassette, 90 mm Hexagon Size | CM9MED W15090MX-€9,026.82
ENERPAC W15115MX Hex Cassette, 115 mm Hexagon Size | CM9MEE W15115MX-€9,026.82
ENERPAC W15209X Hex Cassette, 65 mm Hexagon Size | CM9MEG W15209X-€9,026.82
ENERPAC W15212X Hex Cassette, 70 mm Hexagon Size | CM9MEH W15212X-€9,026.82
ENERPAC W15213X Hex Cassette, 71 mm Hexagon Size | CM9MEJ W15213X-€9,026.82
ENERPAC W15215X Hex Cassette, 75 mm Hexagon Size | CM9MEK W15215X-€9,026.82
ENERPAC W15300X Hex Cassette, 77 mm Hexagon Size | CM9MEL W15300X-€9,026.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC W4208X Hex Cassette, 63 mm Hexagon Size
€4,078.80 /unit