ENERPAC W15410IX Hex Cassette, 4-5/8 Inch Hexagon Size | CM9MFD

ENERPAC W15410IX Hex Cassette, 4-5/8 Inch Hexagon Size

Item: CM9MFD Model: W15410IX
In Stock

Get it by Tuesday, Jun 10

€9,026.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
Hexagon Size S (in)4 5/8
Nose Radius H (in)4 5/8
Nose Radius H (mm)87,5

Shipping Info:

Ship weight (kg) 15.174

Product Variants

ProductModelOverall WidthPrice
ENERPAC W15090MX Hex Cassette, 90 mm Hexagon Size | CM9MED W15090MX-€9,026.82
ENERPAC W15115MX Hex Cassette, 115 mm Hexagon Size | CM9MEE W15115MX-€9,026.82
ENERPAC W15209X Hex Cassette, 65 mm Hexagon Size | CM9MEG W15209X-€9,026.82
ENERPAC W15212X Hex Cassette, 70 mm Hexagon Size | CM9MEH W15212X-€9,026.82
ENERPAC W15213X Hex Cassette, 71 mm Hexagon Size | CM9MEJ W15213X-€9,026.82
ENERPAC W15215X Hex Cassette, 75 mm Hexagon Size | CM9MEK W15215X-€9,026.82
ENERPAC W15300X Hex Cassette, 77 mm Hexagon Size | CM9MEL W15300X-€9,026.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC W15410IX Hex Cassette, 4-5/8 Inch Hexagon Size
€9,026.82 /unit