ENERPAC VE43-115 Electric Valve, 4 Way | CM9MBP

ENERPAC VE43-115 Electric Valve, 4 Way

Item: CM9MBP Model: VE43-115
In Stock

Get it by Tuesday, Jun 10

€3,716.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve

Shipping Info:

Ship weight (kg) 11.2275
Ship height (cm)32.26
Ship length (cm)63.37
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC VE32 Valve, Dump and Hold | CM9MAW VE32VE32€1,453.32
ENERPAC VE32D Dump Valve | CM9MAX VE32DVE32D€1,453.32
ENERPAC VE33 Electric Valve, 3 Way | CM9MAY VE33VE33€2,919.51
ENERPAC VE33-115 Electric Valve, 3 Way | CM9MAZ VE33-115VE33-115€3,716.46
ENERPAC VE33VAC Electric Valve, 3 Way | CM9MBA VE33VACVE33VAC€4,982.67
ENERPAC VE42TQC-230 Valve, TQ700, 230V, 10000 PSI | CM9MBL VE42TQC-230VE42TQC-230-
RFQ
ENERPAC VE43 Electric Valve, 4 Way | CM9MBN VE43VE43€2,919.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC VE43-115 Electric Valve, 4 Way
€3,716.46 /unit