ENERPAC V66F Load Holding Valve 3/8-18 4 GPM | AH2DWL 25TV82

ENERPAC V66F Load Holding Valve 3/8-18 4 GPM

Item: AH2DWL Model: V66FCross Ref: 25TV82
In Stock

Get it by Friday, Jun 13

€693.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Holding Valve
Actuation MechanismManual
Body FinishNickel Plated
Body MaterialSteel
For MediaOil
Includes SealsSeals Included
Inlet Connection GenderFemale
Max. Flow Rate4 GPM
Max. Operating Pressure10000 psi
MountingInline
Number Of Ways2
Outlet Connection GenderFemale
Port Size3/8"
Port TypeNPTF
Pressure Range0 psi to 10000 psi
Promotion RestrictionNot Eligible For Promotion
Seal MaterialViton
TypeLoad Holding
Valve ControlDirectional Control
Control DirectionTwo-Way
Fluid ServiceOil
Includes Relief ValveRelief Valve Included
Inlet Connection Size3/8"
Inlet Connection TypeNPT
Maximum Flow Rate4 GPM
Maximum Pressure10000 psi
Outlet Connection Size3/8"
Outlet Connection TypeNPT
Overall Height4.37"
Overall Length3.5"
Overall Width2 1/4"
Port-to-port Length3 1/2"
Reverse Free FlowReverse Free Flow
SeriesV
Valve TypeCheck

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.67
Ship length (cm)10.92
Ship width (cm)15.24
Country of OriginUS

Product Details:

    • Check Valve Opening Pressure : 1600(PSI) at Max Pressure

Product Variants

ProductModelMax. Flow RateBody MaterialPort TypeTypeNumber Of WaysPort SizeBody FinishMax. Operating PressurePrice
ENERPAC V66NV Load Holding Valve 3/8-19 4 GPM | AH2DWM 25TV83 V66NV4 GPMSteelNPTFLoad Holding23/8"Nickel Plated10000 psi€605.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC V66F Load Holding Valve 3/8-18 4 GPM
€693.00 /unit