Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% , 0.5% |
Accuracy Scale | Full Scale |
Application | Test |
Basic Gauge Case Material | Steel |
Blowout Safety Back | Yes |
Calibration Certificate Included | No |
Case Color | Metallic , Silver |
Case Material | Alloy Steel |
Color | Silver |
Compatible Brand And Series | Enerpac 83-011 |
Compatible Manufacturer Model Number | 43-704, 83-011 |
Connection Location | Lower |
Dial Size | 6 2/5" |
Diameter | 162 mm |
Field Fillable | No |
Freeze Resistant Movement | No |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/2" |
Gauge Nominal Dial Size | 6 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range No.ed Graduations | 1000 |
Gauge Primary Range Units | Psi |
Gauge Type | Test |
Graduations | 100 psi |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | No |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Max. Operating Pressure | 10000 psi |
Mounting Hardware Included | No |
Nominal Dial Size | 162 mm |
Number Intervals | 1000 psi |
Panel-mountable | No |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Range Type | Pressure |
Primary Scale Numeric Increments | 100 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/2" |
Promotion Restriction | Not Eligible For Promotion |
Removable Bezel | No |
Requires Adapter | Yes |
Scale Type | Dual |
Secondary Pressure Range | 0 psi to 700 psi |
Secondary Scale Units | Bar |
Socket Material | Alloy Steel |
Style | Dry |
Thread Dia. | 1/2" |
Thread Type | NPTF |
Type | Dry |
Adjustable Pointer | No |
Compatible Gauge Adapter | Enerpac 83-011 |
Compatible Grainger Part Number | 30T843 |
Dial Color | White |
Gauge Case Liquid | None |
Gauge Lens Material | Glass |
Hydraulic Pressure Gauge Type | Dial Hydraulic Test Pressure Gauge |
Includes | Pressure Equalizing Membrane, Safety Blow Out Disk |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Mounting Type | Stem Mount |
Pressure Gauge Type | Hydraulic Pressure Test Gauge |
Pressure Range | 0 psi to 10000 psi |
Primary Range | 0 psi to 10000 psi |
Primary Scale Minor Graduations | 100 |
Primary Units | Psi |
Process Connection | 1/2" NPTF Male |
Process Connection Type | NPTF |
Secondary Range | 0 Bar to 700 Bar |
Secondary Scale Minor Graduations | 10 |
Secondary Scale Numeric Increments | 100 |
Secondary Units | Bar |
Series | T-Gauge |
Vibration Resistance | None |