ENERPAC STB101N Hydraulic Pipe Bender 1/2 to 2 Inch | AH2DUJ 25TU87

ENERPAC STB101N Hydraulic Pipe Bender Set, Aluminium, for 1/2 to 2 Inch Pipes

Item: AH2DUJ Model: STB101NCross Ref: 25TU87
In Stock

Get it by Tuesday, Jun 17

€6,901.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pipe Bender
ApplicationBending
Bend Angle90°
Compatible Pipe MaterialSteel
FunctionCreates Smooth Wrinkle-Free Bends
IncludesAngle Indicator, Shoe Lock Pin, Cylinder, Hose, Manual, Storage Case
MaterialAluminum
Max. Compatible Pipe Size2"
Max. Pressure10000 psi
Maximum Flow RateNot Applicable
Maximum Pipe Bend Radius4"
Measuring Height13.94"
Min. Operating PressureNot Applicable
Minimum Compatible Pipe Size1/2"
Minimum Flow RateNot Applicable
Number Of Shoes8
Number Of Shoes Included8
Power SourceHydraulic
Pump Type IncludedCylinder
Size Range1/2" to 2"
Maximum Compatible Pipe Size2"
Maximum Operating Pressure10000 psi
Maximum Pipe Bend Angle90°
Minimum Compatible Pipe Size1/2"
Minimum Pipe Bend Radius2 7/8"
Pressure Port3/8" NPTF
Product TypeHydraulic Pipe Bender
Return Port3/8" NPTF
Tool SeriesSTB Series
Tool Weight105 lbs.

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)35.41
Ship length (cm)77.77
Ship width (cm)45.42
Country of OriginUS

Product Details:

  • Enerpac pipe bender set STB101N has bending shoes & frame featuring lightweight, heat-treated aluminium construction to make multiple bends repeatedly.
  • It comes in a sturdy storage case to offer hassle-free storage of tools.
  • This set includes a cylinder for 1/2 to 2-inch pipes, 6 bending shoes (1/2, 3/4, 1, 1-1/4, 1-1/2 & 2-inch pipes), a bending frame, a 6-foot hose, an angle indicator (BZ12091) and a shoe lock pin (BZ12377).

Features:

  • Enerpac STB101N pipe bender set uses a powered cylinder with a ram to push pipes inside a preset shoe size.
  • The cylinder is driven using a hydraulic supply pump.
  • The hydraulic pressure at the pump is released and the conduit is moved to the next bending position.

Standards and Approvals:

  • ASTM
  • CSA
  • UL
  • RoHS

Frequently Asked Questions:

Q. What to do in case of pipe bender failure?

A.

  • Check the hydraulic fluid level in the cylinders. Hydraulic leaks due to broken, cracked, bent or missing parts may compromise the safe operation of the machine.
  • Ensure that the appropriate bending forms are used & supports are placed in symmetrical holes.
  • Grease should be added to the side of the corner bracket for reducing abrasion-related damage.

Q. What are the different variants of pipe benders?

A.

  • Pipe benders have four common types: hydraulic, electric, manual, and mechanical.
  • Hydraulic pipe benders can produce precise angles with thick walls in large pipes and are more durable & stronger than other variants.
  • Electric pipe benders feature programmable electric gear drives for producing multiple iterations of the same bend.
  • Manual pipe benders are cheap and easy to transport & manipulate. They require some skill but allow custom shaping on the basis of bend radius, location and bend angle.
  • Mechanical pipe benders combine the benefits of both hydraulic and manual pipe benders.

Product Variants

ProductModelMaterialSize RangeMax. PressureBend AnglePrice
ENERPAC STB101H Hydraulic Pipe Bender | AC3DYD 2RV32 STB101HMild Steel1/2" to 2"10000 psi90°€7,186.41
2 Inch Hydraulic Pipe Bender | ENERPAC STB101A, 1/2 to 2 Inch | AH2DUF | 25TU84 STB101AAluminum1/2" to 2"10000 psi90°€8,090.28
ENERPAC STB101B Hydraulic Pipe Bender 1/2 to 2 Inch | AH2DUG 25TU85 STB101BAluminum1/2" to 2"10000 psi90°€10,139.58
2 Inch Pipe Bender | ENERPAC STB101E, 1/2 to 2 Inch | AH2DUH | 25TU86 STB101EAluminum1/2" to 2"10000 psi90°€10,330.65
ENERPAC STB101X Hydraulic Pipe Bender 1/2 to 2 Inch | AH2DUK 25TU88 STB101XAluminum1/2" to 2"10000 psi90°€5,262.84
ENERPAC STB202B Hydraulic Pipe Bender 1-1/4 to 4 Inch | AH2DUL 25TU89 STB202BAluminum-10000 psi90°€29,259.45
ENERPAC STB202E Hydraulic Pipe Bender 1-1/4 to 4 Inch | AH2DUM 25TU90 STB202EAluminum-10000 psi90°€30,143.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STB101N Hydraulic Pipe Bender Set, Aluminium, for 1/2 to 2 Inch Pipes
€6,901.29 /unit