ENERPAC RLP11303 Hex Cassette P, 11154 lbs.Ft., 3-3/16 Inch AF Size | CM9LCY

ENERPAC RLP11303 Hex Cassette P, 11154 lbs.Ft., 3-3/16 Inch AF Size

Item: CM9LCY Model: RLP11303
In Stock

Get it by Thursday, Jun 12

€6,467.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette

Shipping Info:

Ship weight (kg) 10.9125
Ship height (cm)21.95
Ship length (cm)61.6
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RLP1014 Hex Cassette A, 320 lbs.Ft., 7/8 Inch AF Size | CM9LBK RLP1014RLP1014€2,492.82
ENERPAC RLP1101 Hex Cassette B, 640 lbs.Ft., 1-1/16 Inch AF Size | CM9LBL RLP1101RLP1101€2,492.82
ENERPAC RLP1102 Hex Cassette B, 640 lbs.Ft., 1-1/8 Inch AF Size | CM9LBM RLP1102RLP1102€2,492.82
ENERPAC RLP1103 Hex Cassette B, 640 lbs.Ft., 1-3/16 Inch AF Size | CM9LBN RLP1103RLP1103€2,492.82
ENERPAC RLP1104 Hex Cassette C, 640 lbs.Ft., 1-1/4 Inch AF Size | CM9LBP RLP1104RLP1104€2,492.82
ENERPAC RLP1104SL Hex Cassette C, 375 lbs.Ft., 1-1/4 Inch AF Size, 1 Inch Width | CM9LBQ RLP1104SLRLP1104SL€2,867.04
ENERPAC RLP1105 Hex Cassette D, 900 lbs.Ft., 1-5/16 Inch AF Size | CM9LBR RLP1105RLP1105€2,492.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RLP11303 Hex Cassette P, 11154 lbs.Ft., 3-3/16 Inch AF Size
€6,467.67 /unit