Flat Shipping

Flat Shipping at €24.99 + VAT

ENERPAC RC-53 Cylinder 5 Tons 3in. Stroke L | AE2QWY 4Z483

ENERPAC RC-53 General Purpose Hydraulic Cylinder, 3.11 Inch Stroke Length

Item: AE2QWY Model: RC-53Cross Ref: 4Z483
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€922.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Bolt Circle Dia.1"
Base Mounting Holes Bolt Circle1"
Base Mounting Holes Thread Depth14/25"
Base To Advance Port3/4"
Body MaterialSteel
Bolt Circle Dia.1"
Center Hole Dia.1"
Collapsed Height6 1/2"
Collar Thread Length1.13"
Cylinder Bore1.13"
Cylinder TypeGeneral Purpose
Extended Height9 1/2"
FinishPaint
HandleYes
IncludesCoupler, Dust Cap
MaterialSteel
Max. Operating Pressure10000 psi
Nominal Stroke Length3"
Oil Capacity2.98 cu. in.
Outside Dia.1 1/2"
Plunger Dia.1"
Plunger Internal Thread Size3/4"-16
Plunger Thread Length14/25"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Saddle Diameter1"
Saddle Protrusion From Plunger1/4"
Single Acting/double ActingSingle Acting
Stroke Length3.11"
Thread Size1/4"-20
Weighing Capacity5 ton.
Center Hole Diameter1"
Collar Thread Size1 1/2"-16
Effective Push Area0.99 sq. in.
Max. Pressure10000 psi
Max. Push Capacity5 ton.
Nominal Capacity5 ton.
Oil Capacity Push2.98 cu. in.
Plunger Thread Size3/4"-16
Retracted Height6.5"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)9.4
Ship length (cm)24.64
Ship width (cm)3.81
HS code8412210075
Country of OriginCN

Product Details:

    • Enerpac 53, RC-Series general purpose hydraulic ram for lifting heavy loads using hydraulic pumps in metalworking and maintenance & repair applications
    • Heavy-duty pre-tensioned spring for improving retraction speed and GR2 bearing design for reducing wear & ensuring durability
    • Alloy steel construction offers high strength & baked enamel finish protects against corrosive fluids & chemicals
    • Plunger wiper for protection against external contamination, base mounting holes for easy fixturing & cylinder thread protector for ease-of-use
    • Includes CR-400 coupler and dust cap for covering the port when not in use
    • Features round body with single piston rod for use in general purpose applications in all positions

Features:

  • It features a heavy-duty pre-tensioned spring for improved retraction speed and a GR2 bearing design for enhanced durability.
  • This hydraulic cylinder have alloy steel construction for high strength and baked enamel finish to protect against corrosive fluids and chemicals.
  • It is equipped with a plunger wiper for protection against external contamination, base mounting holes for easy fixturing and a cylinder thread protector for ease-of-use.
  • This hydraulic cylinder is integrated with a round body and single piston rod, making it suitable for general-purpose applications in all positions.

Frequently Asked Questions:

Q. How to install this Enerpac RC-53 general-purpose hydraulic cylinder?

A.

  • Identify the suitable mounting location and ensure it can accommodate the size and weight of the hydraulic cylinder.
  • Prepare the mounting surface by cleaning and removing any debris or obstructions.
  • Position the hydraulic cylinder in the desired location, aligning the base mounting holes with the corresponding holes on the mounting surface.
  • Securely attach the cylinder to the mounting surface using appropriate bolts or screws, ensuring a tight and stable connection.
  • Ensure the cylinder is properly aligned and level to prevent any misalignment or strain during operation.
  • If necessary, apply thread sealant to the cylinder's connections to ensure a leak-free installation.
  • Connect the hydraulic hoses or fittings to the cylinder's ports, ensuring proper tightening and sealing to prevent fluid leaks.
  • Test the cylinder's operation by slowly and gradually applying hydraulic pressure, checking for any abnormalities or leaks.
  • Once the installation is complete and the cylinder is functioning properly, perform a final inspection to verify the stability and integrity of the installation.

Q. What factors should be considered while choosing a hydraulic cylinder?

A.

  • Application requirements: Evaluate load capacity, operating pressure and stroke length.
  • Cylinder type: Choose between single-acting or double-acting cylinders based on desired functionality.
  • Mounting style: Consider space and options like tie-rod, welded or flange-mounted cylinders.
  • Operating conditions: Evaluate environment, temperature, humidity and corrosive substances for suitable seals and materials.
  • Quality and reliability: Select cylinders from reputable manufacturers known for high-quality and reliable products.
  • Maintenance and serviceability: Assess ease of maintenance, spare part availability and technical support.
  • Cost: Consider initial and long-term expenses, including maintenance, repairs and energy consumption.
  • Safety features: Look for cylinders with pressure relief valves, position sensors and emergency stop functions for safe operation.

Q. What is the difference between a single-acting and a double-acting hydraulic cylinder?

A. A single-acting hydraulic cylinder has one hydraulic port and uses hydraulic pressure to extend the piston, relying on an external force (like gravity or spring) to retract it. In contrast, a double-acting hydraulic cylinder has two ports, enabling hydraulic pressure to extend and retract the piston, providing bi-directional movement.

Product Variants

ProductModelSingle Acting/double ActingStroke LengthRetracted HeightCylinder TypeHandleOil CapacityWeighing CapacityOutside Dia.Price
ENERPAC RC10010 Cylinder 100 Tons 11/4in. Stroke L | AA8KTP 18Y535 RC10010Single Acting10 1/4"-General PurposeYes211.45 cu. in.100 ton.7"€5,408.37
ENERPAC RC1512 Cylinder 15 Tons 12in. Stroke L | AA8KTQ 18Y536 RC1512Single Acting12"16.69"General PurposeNo37.7 cu. in.15 ton.2 3/4"€1,520.64
ENERPAC RC7513 Cylinder 75 Tons 13-1/8in. Stroke L | AA8KTR 18Y537 RC7513Single Acting13.13"19.38"General PurposeYes208.74 cu. in.75 ton.5 3/4"€5,110.38
ENERPAC RC756 Cylinder 75 Tons 6-1/8in. Stroke L | AA8KTT 18Y538 RC756Single Acting6.13"-General PurposeYes97.41 cu. in.75 ton.5 3/4"€5,442.36
ENERPAC RC-1006 Cylinder 100 Tons 6-5/8in. Stroke L | AC2XLA 2NWH3 RC1006Single Acting6.63"14.06"General PurposeYes136.67 cu. in.100 ton.7"€5,148.53
ENERPAC RC-1012 Cylinder 10 Tons 12in. Stroke L | AC2XLB 2NWH4 RC1012Single Acting12"-General PurposeNo26.84 cu. in.10 ton.2 1/4"€1,418.20
ENERPAC RC-1014 Cylinder 10 Tons 14in. Stroke L | AC2XLC 2NWH5 RC1014Single Acting14"-General PurposeNo31.31 cu. in.10 ton.2 1/4"€1,509.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RC-53 General Purpose Hydraulic Cylinder, 3.11 Inch Stroke Length
€922.76 /unit