Flat Shipping

Flat Shipping at €24.99 + VAT

ENERPAC RC-101 | AC9UJV | 3KD42 | Hydraulic Cylinder

ENERPAC RC-101 General Purpose Hydraulic Cylinder, 11.2 Ton, 1 Inch Stroke Length

Item: AC9UJV Model: RC-101Cross Ref: 3KD42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€878.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Mounting Holes Bolt Circle1 14/25"
Base Mounting Holes Thread Depth1/2"
Base To Advance Port3/4"
Body MaterialSteel
Bolt Circle Dia.1 14/25"
Collapsed Height3.53"
Collar Thread Length1.06"
Cylinder Bore1.69"
Cylinder TypeGeneral Purpose
Extended Height4.53"
FinishPaint
HandleNo
IncludesCoupler, Dust Cap
MaterialSteel
Max. Operating Pressure10000 psi
Oil Capacity2.24 cu. in.
Outside Dia.2 1/4"
Plunger Dia.1 1/2"
Plunger Thread Length1/4"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Single Acting/double ActingSingle Acting
Stroke Length1"
Thread Size5/16"-18
Weighing Capacity10 ton.
Base Bolt Circle Dia.1.56"
Center Hole Diameter1 1/2"
Collar Thread Size2 1/4"-14
Effective Push Area2.24 sq. in.
Max. Pressure10000 psi
Max. Push Capacity10 ton.
Nominal Capacity10 ton.
Nominal Stroke Length1"
Oil Capacity Push2.24 cu. in.
Plunger Thread Size1"-8
Retracted Height3.53"

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)11.68
Ship length (cm)9.4
Ship width (cm)5.72
HS code8412210075
Country of OriginCN

Product Details:

Enerpac RC101 general-purpose hydraulic cylinder is ideal for lifting, pushing, pulling, bending and holding heavy machinery and equipment during maintenance or repair operations in industrial settings.

Features:

  • Enerpac RC101 general-purpose hydraulic cylinder comes with collar & plunger threads and mounting holes, that allow for effortless installation and seamless integration into a wide range of applications.
  • It incorporates a robust bearing system with composite wear bands, ensuring exceptional sideload resistance and minimising cylinder wear for smooth and reliable operation.
  • This hydraulic cylinder further comes equipped with the Trio Hybrid pre-tensioned spring system, enabling faster retraction and significantly improving overall efficiency and productivity.
  • It is equipped with a reinforced stop ring to withstand heavy loads and harsh operating conditions, ensuring reliable performance and durability.
  • This hydraulic cylinder features high-grade polyethylene seals offering superior durability with low wear and a reduced risk of leakage, resulting in extended service life.

Compatible Accessories:

  • Enerpac AW102 Mounting Bracket: This mounting bracket is designed to provide a stable and dependable connection, ensuring the hydraulic cylinder remains securely mounted during operation. This enhances the reliability, safety and stability of hydraulic cylinder installations.
  • Enerpac REB10 Clevis Eye Plunger: It is a component used in hydraulic systems to connect the hydraulic cylinder to the load or equipment being operated. It features a clevis eye on one end, providing a secure attachment point for connecting the cylinder to different types of load attachments or lifting devices.

Frequently Asked Questions:

Q. How to store hydraulic cylinders?

A. Hydraulic cylinders must be stored at a constant temperature and under dry conditions. They should not be impacted by aggressive agents, such as steam or any kind of corrosives. During storage, cylinder oil ports should be sealed with suitable plastic or metal plugs.

Q. What is the difference between a single and double acting cylinder?

A. Double acting cylinders have a port at each end which is supplied with hydraulic fluid or oil for both the retraction and extension functions of the piston. Whereas, in the single acting cylinders, hydraulic fluid enters through a port at one end of the cylinder that extends the rod without the need of oil.

Q. Is Enerpac RC101 general-purpose hydraulic cylinder rust-free?

A. Yes, it features baked enamel finish that provides enhanced corrosion resistance.

Q. What accessories come included with Enerpac RC101 general-purpose hydraulic cylinder?

A. This cylinder comes included with a CR400 coupler, dust cap and collar thread protector.

Q. What are the maintenance steps for Enerpac RC101 general-purpose hydraulic cylinder?

A.

    To ensure optimal performance and longevity, follow these maintenance steps:
  • Regularly clean the cylinder to remove dirt, debris or contaminants that may affect its functionality.
  • Conduct inspections to identify any signs of leakage, damage, or abnormal wear on the plunger, seals, or other components of the cylinder.
  • Apply lubrication to the moving parts of the cylinder according to the manufacturer's guidelines.
  • Inspect the connections and fittings to ensure they are tightened properly and free from damage or wear.

Q. Which fluid is used in this Enerpac RC101 hydraulic cylinders?

A. Hydraulic fluid is a crucial component used in hydraulic machinery and equipment to transmit power. It functions as a non-compressible oil or liquid medium that facilitates the transfer of force from one point to another within the hydraulic system. While various substances can serve as hydraulic fluids, the most common types are mineral-based, petroleum-based, water-based, or synthetic materials. These hydraulic fluids play a vital role in ensuring the efficient and smooth operation of hydraulic systems across different industries and applications.

Product Variants

ProductModelSingle Acting/double ActingStroke LengthRetracted HeightCylinder TypeHandleOil CapacityWeighing CapacityOutside Dia.Price
ENERPAC RC10010 Cylinder 100 Tons 11/4in. Stroke L | AA8KTP 18Y535 RC10010Single Acting10 1/4"-General PurposeYes211.45 cu. in.100 ton.7"€5,408.37
ENERPAC RC1512 Cylinder 15 Tons 12in. Stroke L | AA8KTQ 18Y536 RC1512Single Acting12"16.69"General PurposeNo37.7 cu. in.15 ton.2 3/4"€1,520.64
ENERPAC RC7513 Cylinder 75 Tons 13-1/8in. Stroke L | AA8KTR 18Y537 RC7513Single Acting13.13"19.38"General PurposeYes208.74 cu. in.75 ton.5 3/4"€5,110.38
ENERPAC RC756 Cylinder 75 Tons 6-1/8in. Stroke L | AA8KTT 18Y538 RC756Single Acting6.13"-General PurposeYes97.41 cu. in.75 ton.5 3/4"€5,442.36
ENERPAC RC-1006 Cylinder 100 Tons 6-5/8in. Stroke L | AC2XLA 2NWH3 RC1006Single Acting6.63"14.06"General PurposeYes136.67 cu. in.100 ton.7"€5,148.53
ENERPAC RC-1012 Cylinder 10 Tons 12in. Stroke L | AC2XLB 2NWH4 RC1012Single Acting12"-General PurposeNo26.84 cu. in.10 ton.2 1/4"€1,418.20
ENERPAC RC-1014 Cylinder 10 Tons 14in. Stroke L | AC2XLC 2NWH5 RC1014Single Acting14"-General PurposeNo31.31 cu. in.10 ton.2 1/4"€1,509.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RC-101 General Purpose Hydraulic Cylinder, 11.2 Ton, 1 Inch Stroke Length
€878.97 /unit