ENERPAC RAR302 Cylinder, 30 Ton, 2 Inch, Double Acting, Aluminum | CM9LAF

ENERPAC RAR302 Cylinder, 30 Ton, 2 Inch, Double Acting, Aluminum

Item: CM9LAF Model: RAR302
In Stock

Get it by Thursday, Jun 12

€3,020.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Capacity Class (tonnage)30
Collapsed Height A (in)7.92
Collapsed Height A (mm)201
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)44,2
Cylinder Effective Area Advance (in2)6.85
Cylinder Effective Area Retract (cm2)24,5
Cylinder Effective Area Retract (in2)3.8
Extended Height B (in)9.89
Extended Height B (mm)251
MaterialAluminum
Maximum Cylinder Capacity Advance (kn)309
Maximum Cylinder Capacity Advance (short Tons)34.2
Maximum Operating Pressure (psi)10,000
Oil Capacity Advance (cm3)221
Oil Capacity Advance (in3)13.49
Oil Capacity Retract (cm3)123
Oil Capacity Retract (in3)7.49
Plunger TypeSolid
Return TypeDouble-Acting, Hydraulic Return
Stroke (in)1.97
Stroke (mm)50
Surface TreatmentAnodized

Shipping Info:

Ship weight (kg) 9.8325
Ship height (cm)20.12
Ship length (cm)20.12
Ship width (cm)23.11
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RAR10010 Cylinder, 100 Ton, 10 Inch, Double Acting, Aluminum | CM9KZT RAR10010RAR10010€9,467.37
ENERPAC RAR1002 Cylinder, 100 Ton, 2 Inch, Double Acting, Aluminum | CM9KZU RAR1002RAR1002€5,380.65
ENERPAC RAR15010 Cylinder, 150 Ton, 10 Inch, Double Acting, Aluminum | CM9KZV RAR15010RAR15010€11,205.81
ENERPAC RAR1502 Cylinder, 150 Ton, 2 Inch, Double Acting, Aluminum | CM9KZW RAR1502RAR1502€9,563.40
ENERPAC RAR1504 Cylinder, 150 Ton, 4 Inch, Double Acting, Aluminum | CM9KZX RAR1504RAR1504€9,973.26
ENERPAC RAR1508 Cylinder, 150 Ton, 8 Inch, Double Acting, Aluminum | CM9KZY RAR1508RAR1508€10,796.94
ENERPAC RAR2010 Cylinder, 20 Ton, 10 Inch, Double Acting, Aluminum | CM9KZZ RAR2010RAR2010€3,054.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RAR302 Cylinder, 30 Ton, 2 Inch, Double Acting, Aluminum
€3,020.49 /unit