ENERPAC RACL5010 Cylinder, Aluminum, 50 Ton, 10 Inch, Lock-nut | CM9KZN

ENERPAC RACL5010 Cylinder, Aluminum, 50 Ton, 10 Inch, Lock-nut

Item: CM9KZN Model: RACL5010
In Stock

Get it by Friday, Jun 13

€4,422.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Capacity Class (tonnage)50
Collapsed Height A (in)17.17
Collapsed Height A (mm)436
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)70,9
Cylinder Effective Area Advance (in2)10.99
Extended Height B (in)27.02
Extended Height B (mm)686
MaterialAluminum
Maximum Cylinder Capacity Advance (kn)496
Maximum Cylinder Capacity Advance (short Tons)54.9
Maximum Operating Pressure (psi)10,000
Oil Capacity Advance (cm3)1771
Oil Capacity Advance (in3)108.14
Plunger TypeSolid
Return TypeSingle-Acting, Spring Return
Stroke (in)9.84
Stroke (mm)250
Surface TreatmentAnodized

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)43.61
Ship length (cm)43.61
Ship width (cm)50.14
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RACL10010 Cylinder, Aluminum, 100 Ton, 10 Inch, Lock-nut | CM9KZB RACL10010RACL10010€7,277.49
ENERPAC RACL1008 Cylinder, Aluminum, 100 Ton, 8 Inch, Lock-nut | CM9KZC RACL1008RACL1008€6,841.89
ENERPAC RACL15010 Cylinder, Aluminum, 150 Ton, 10 Inch, Lock-nut | CM9KZD RACL15010RACL15010€19,868.31
ENERPAC RACL1508 Cylinder, Aluminum, 150 Ton, 8 Inch, Lock-nut | CM9KZE RACL1508RACL1508€15,048.99
ENERPAC RACL2010 Cylinder, Aluminum, 20 Ton, 10 Inch, Lock-nut | CM9KZF RACL2010RACL2010€3,395.70
ENERPAC RACL202 Cylinder, Aluminum, 20 Ton, 2 Inch, Lock-nut | CM9KZG RACL202RACL202€2,857.14
ENERPAC RACL204 Cylinder, Aluminum, 20 Ton, 4 Inch, Lock-nut | CM9KZH RACL204RACL204€2,992.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RACL5010 Cylinder, Aluminum, 50 Ton, 10 Inch, Lock-nut
€4,422.33 /unit