ENERPAC RACL3010 Cylinder, Aluminum, 30 Ton, 10 Inch, Lock-nut | CM9KZL

ENERPAC RACL3010 Cylinder, Aluminum, 30 Ton, 10 Inch, Lock-nut

Item: CM9KZL Model: RACL3010
In Stock

Get it by Friday, Jun 13

€3,611.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Capacity Class (tonnage)30
Collapsed Height A (in)16.98
Collapsed Height A (mm)431
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)44,2
Cylinder Effective Area Advance (in2)6.85
Extended Height B (in)26.82
Extended Height B (mm)681
MaterialAluminum
Maximum Cylinder Capacity Advance (kn)309
Maximum Cylinder Capacity Advance (short Tons)34.2
Maximum Operating Pressure (psi)10,000
Oil Capacity Advance (cm3)1105
Oil Capacity Advance (in3)67.4
Plunger TypeSolid
Return TypeSingle-Acting, Spring Return
Stroke (in)9.84
Stroke (mm)250
Surface TreatmentAnodized

Shipping Info:

Ship weight (kg) 10.845
Ship height (cm)43.13
Ship length (cm)43.13
Ship width (cm)49.53
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RACL10010 Cylinder, Aluminum, 100 Ton, 10 Inch, Lock-nut | CM9KZB RACL10010RACL10010€7,277.49
ENERPAC RACL1008 Cylinder, Aluminum, 100 Ton, 8 Inch, Lock-nut | CM9KZC RACL1008RACL1008€6,841.89
ENERPAC RACL15010 Cylinder, Aluminum, 150 Ton, 10 Inch, Lock-nut | CM9KZD RACL15010RACL15010€19,868.31
ENERPAC RACL1508 Cylinder, Aluminum, 150 Ton, 8 Inch, Lock-nut | CM9KZE RACL1508RACL1508€15,048.99
ENERPAC RACL2010 Cylinder, Aluminum, 20 Ton, 10 Inch, Lock-nut | CM9KZF RACL2010RACL2010€3,395.70
ENERPAC RACL202 Cylinder, Aluminum, 20 Ton, 2 Inch, Lock-nut | CM9KZG RACL202RACL202€2,857.14
ENERPAC RACL204 Cylinder, Aluminum, 20 Ton, 4 Inch, Lock-nut | CM9KZH RACL204RACL204€2,992.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RACL3010 Cylinder, Aluminum, 30 Ton, 10 Inch, Lock-nut
€3,611.52 /unit