ENERPAC RAC204 Cylinder 20 Tons 3-15/16 Inch Stroke Length | AF7YJL 23NN97

ENERPAC RAC204 Hydraulic Cylinder, 20 Ton, 3-15/16 Inch Stroke Length

Item: AF7YJL Model: RAC204Cross Ref: 23NN97
In Stock

Get it by Thursday, Jun 12

€1,809.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Mounting Holes Bolt Circle2 19/25"
Base To Advance Port1.07"
Body MaterialAluminum
Bolt Circle Dia.2 19/25"
Collapsed Height8.82"
Cylinder Bore2 12/25"
Cylinder TypeGeneral Purpose , Lightweight
Extended Height12 19/25"
FinishAnodized
HandleNo
IncludesCoupler, Dust Cap
MaterialAluminum
Max. Operating Pressure10000 psi
Nominal Stroke Length4"
Oil Capacity19.02 cu. in.
Optional Tilt Saddle Addition To Collapsed Height0.43"
Optional Tilt Saddle Dia.2.17"
Outside Dia.3.35"
Plunger Dia.1.97"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Retracted Height8.82"
Saddle Diameter1.61"
Saddle Max. Tilt Angle
Saddle Protrusion From Plunger3/25"
Single Acting/double ActingSingle Acting
Stroke Length3.938"
Weighing Capacity20 ton.
Center Hole Diameter2 31/64"
Oil Capacity Push19.03 cu. in.

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)22.4
Ship length (cm)18.03
Ship width (cm)8.51
HS code8425420000
Country of OriginIN

Product Variants

ProductModelStroke LengthRetracted HeightCylinder TypeHandleOil CapacityWeighing CapacityOutside Dia.Cylinder BorePrice
ENERPAC RAC1006 Cylinder 100 Tons 5-29/32in. Stroke L | AD9DTX 4PU58 RAC10065.91"-General PurposeNo131.04 cu. in.100 ton.7.09"5 8/25"€5,540.04
ENERPAC RAC304 Cylinder 30 Tons 3-15/16in. Stroke L | AD9DTY 4PU59 RAC3043.938"9.09"General PurposeNo26.97 cu. in.30 ton.3.94"2.95"€2,230.47
ENERPAC RAC306 Cylinder 30 Tons 5-29/32in. Stroke L | AD9DTZ 4PU60 RAC3065.91"11.06"General PurposeNo40.45 cu. in.30 ton.3.94"2.95"€2,318.58
ENERPAC RAC504 Cylinder 50 Tons 3-15/16in. Stroke L | AD9DUA 4PU61 RAC5043.938"-General PurposeYes43.27 cu. in.50 ton.5 3/25"3.74"€2,499.75
ENERPAC RAC506 Cylinder 50 Tons 5-29/32in. Stroke L | AD9DUB 4PU62 RAC5065.91"-General PurposeYes64.9 cu. in.50 ton.5 3/25"3.74"€2,649.24
ENERPAC RAC1008 Cylinder 100 Tons 7-7/8 Inch Stroke Length | AF7YJH 23NN94 RAC10087.87"14.61"General PurposeNo174.72 cu. in.100 ton.7.09"5 8/25"€6,904.26
ENERPAC RAC1506 Cylinder 150 Tons 5-29/32 Inch Stroke Length | AF7YJJ 23NN95 RAC15065.91"-General PurposeYes207.76 cu. in.150 ton.9.06"6.69"€9,667.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RAC204 Hydraulic Cylinder, 20 Ton, 3-15/16 Inch Stroke Length
€1,809.72 /unit