ENERPAC RAC1508 Cylinder, Aluminum, 150 Ton | CM9KXV

ENERPAC RAC1508 Cylinder, Aluminum, 150 Ton

Item: CM9KXV Model: RAC1508
In Stock

Get it by Tuesday, Jun 10

€9,663.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Capacity Class (tonnage)150
Collapsed Height A (in)15.47
Collapsed Height A (mm)393
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)227,0
Cylinder Effective Area Advance (in2)35.18
Extended Height B (in)23.34
Extended Height B (mm)593
MaterialAluminum
Maximum Cylinder Capacity Advance (kn)1589
Maximum Cylinder Capacity Advance (short Tons)175.9
Maximum Operating Pressure (psi)10,000
Oil Capacity Advance (cm3)4540
Oil Capacity Advance (in3)276.87
Plunger TypeSolid
Return TypeSingle-Acting, Spring Return
Stroke (in)7.87
Stroke (mm)200
Surface TreatmentAnodized

Shipping Info:

Ship weight (kg) 41.04
Ship height (cm)39.29
Ship length (cm)39.29
Ship width (cm)23.01
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RAC10010 Cylinder, Aluminum, 100 Ton | CM9KXL RAC10010RAC10010€7,737.84
ENERPAC RAC1002 Cylinder, Aluminum, 100 Ton | CM9KXM RAC1002RAC1002€3,720.42
ENERPAC RAC102 Cylinder, Aluminum, 10 Ton | CM9KXN RAC102RAC102€1,195.92
ENERPAC RAC104 Cylinder, Aluminum, 10 Ton | CM9KXP RAC104RAC104€1,306.80
ENERPAC RAC106 Cylinder, Aluminum, 10 Ton | CM9KXQ RAC106RAC106€1,419.66
ENERPAC RAC15010 Cylinder, Aluminum, 150 Ton | CM9KXR RAC15010RAC15010€10,033.65
ENERPAC RAC1502 Cylinder, Aluminum, 150 Ton | CM9KXT RAC1502RAC1502€8,558.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RAC1508 Cylinder, Aluminum, 150 Ton
€9,663.39 /unit