ENERPAC PUJ1400E Economy Pump | CM9KXJ

ENERPAC PUJ1400E Economy Pump

Item: CM9KXJ Model: PUJ1400E
In Stock

Get it by Tuesday, Jun 17

€4,554.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pump
Current Draw (amps)9.5
Cylinder CompatabilityDouble-acting
Dimension A (in)9.62
Dimension B (in)9.62
Dimension C (in)14.25
Dimension D (in)4
Dimension E (in)4.72
Dimension F (in)8
Dimension H (in)0.4
Dimension J (in)5.25
Duty CycleIntermittent
Maximum Flow At Rated Pressure20 in3/min
Maximum Operating Pressure (psi)10,000
Motor Electrical Specification230 V, 50/60 Hz
Motor Size (hp)0.5
Motor Voltage208-240 V
Output Flow Rate (in20
Output Flow Rate (in200
Power SourceElectric
Pressure Rating (psi) 1st Stage200
Pressure Rating (psi) 2nd Stage10,000
Pump ControlPendant
Reservoir Capacity (in116
Sound Level (dba)85
Usable Oil Capacity (gal)0.5
Valve FunctionAdvance / Hold / Retract
Valve OperationManual
Valve Type4-way, 3-position

Shipping Info:

Ship weight (kg) 15.5475
Ship height (cm)36.2
Ship length (cm)24.43
Ship width (cm)24.43
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC PUJ1200E Economy Pump, 3-Way Valve | CM9KXG PUJ1200EPUJ1200E€3,941.19
ENERPAC PUJ1201E Economy Pump, 3-Way Valve | CM9KXH PUJ1201EPUJ1201E€4,081.77
ENERPAC PUJ1401E Economy Pump | CM9KXK PUJ1401EPUJ1401E€4,698.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PUJ1400E Economy Pump
€4,554.00 /unit