ENERPAC PUD1300B Hydraulic Pump Electric Universal | AF8KNN 26VY54

ENERPAC PUD1300B Economy Electric Hydraulic Pump, Two Speed, 3/2 Solenoid Valve, 115V

Item: AF8KNN Model: PUD1300BCross Ref: 26VY54
In Stock

Get it by Tuesday, Jun 17

€4,226.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Electric Pump
Amps Ac9.5A
ApplicationRemote Valve Operation
Control Valve FunctionAdvance, Hold, Retract
Current Drawn9.5A
Cylinder CompatibilitySingle Acting
Dimension A9.62"
Dimension B9.62"
Dimension C14 1/4"
Dimension D4"
Dimension E4 18/25"
Dimension F8"
Dimension H2/5"
Dimension J5 1/4"
Duty CycleIntermittent
Fluid Port Npt3/8"
Hp1/2 hp
Max. Operating Pressure10000 psi
Motor TypeUniversal
Oil Displacement @ 1000 Psi30 cu. in./min.
Oil Displacement @ 5000 Psi25 cu. in./min.
Overall Height14.3"
Power SourceElectric
Pressure Rating 1st Stage200 psi
Pressure Rating 2nd Stage10000 psi
Pump ControlPendant
Relief Valve Range1000 psi to 3000 psi
Reservoir MaterialPolyethylene
Sound Level85 dBA
TypeElectric
Valve OperationSolenoid
Charger Input Voltage115V AC
Control Pendant Size10 ft.
Control Pendant VoltageManual
Control Valve Pressure Relief (minimum)1000 psi
Control Valve Type2-Position, 3-Way
Current9.5A
Displacement @ 10,000 Psi20 cu. in./min.
Displacement @ 100 Psi200 cu. in./min.
Displacement @ 1000 Psi30 cu. in./min.
Displacement @ 200 Psi200 cu. in./min.
Displacement @ 5000 Psi25 cu. in./min.
Displacement @ 700 Psi70 cu. in./min.
Frequency50/60 Hz
Max. Control Valve Pressure Relief3000 psi
Max. Flow Rate20 cu. in./min.
Max. Horsepower1/2 hp
Max. Sound Level85 dBA
Media Intake Connection Size1/4"
Media Intake Connection TypeNPTF
Nameplate Voltage115V AC
Overall Length9.6"
Overall Width9 3/5"
Remote Control Cord Length10 ft.
Reservoir Capacity0.5 gal.

Shipping Info:

Ship weight (kg) 15.0975
Ship height (cm)36.2
Ship length (cm)24.43
Ship width (cm)24.43
HS code8413500050
Country of OriginUS

Product Variants

ProductModelDimension ADimension BDimension CDimension EApplicationDimension FDimension JCylinder CompatibilityPrice
ENERPAC PUD1101B Hydraulic Pump 115v | AD6MQY 46C555 PUD1101B14 1/2"12.18"14 18/25"5 3/25"Dump12.74"5.62"Single Acting€4,347.09
ENERPAC PUD1301B Hydraulic Pump Electric Universal | AF8KNP 26VY55 PUD1301B14 1/2"12.18"14 18/25"5 3/25"Remote Valve Operation12.74"5.62"Single Acting€4,381.74
ENERPAC PUD1100B Hydraulic Pump 115v | AG6RMV 46C554 PUD1100B9.62"9.62"14 1/4"4 18/25"Dump8"5 1/4"Single Acting€4,192.65
ENERPAC PUD1100E Economy Pump, Dump Valve | CM9KXC PUD1100E--------€4,192.65
ENERPAC PUD1101E Economy Pump, Dump Valve | CM9KXD PUD1101E--------€4,347.09
ENERPAC PUD1300E Pump, Electric, Economy, 3-Way, Dump And Hold | CM9KXE PUD1300E--------€4,226.31
ENERPAC PUD1301E Pump, Electric, Economy, 3-Way, Dump And Hold | CM9KXF PUD1301E--------€4,381.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PUD1300B Economy Electric Hydraulic Pump, Two Speed, 3/2 Solenoid Valve, 115V
€4,226.31 /unit