ENERPAC PGTD3046S Tensioner, Double Deck, M30, 46 A/F Size, M Coupler | CM9KQK

ENERPAC PGTD3046S Tensioner, Double Deck, M30, 46 A/F Size, M Coupler

Item: CM9KQK Model: PGTD3046S
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Tensioner
Bolt Diameter (in)1.18
Bolt Diameter (mm)30
Cylinder Effective Area (in5.31
Dimension A (in)5.28
Dimension B (in)3.35
Dimension C (in)1.46
Dimension D (in)7.68
Dimension E (in)3.46
Dimension S (in)3/8
Load Capacity (imperial Tons)52.0
Maximum Bolt Protrusion (in)2.76
Maximum Operating Pressure (psi)19,575
Minimum Bolt Protrusion (in)2.36
Nut A/f (in)1.81
Nut Af (mm)46
Stroke (in)0.28
Threaded Fastener Range (mm)M30 x 3,5

Shipping Info:

Ship weight (kg) 5.715

Product Variants

ProductModelMPNPrice
ENERPAC PGTD2436S Tensioner, Double Deck, M24, 36 A/F Size, M Coupler | CM9KQE PGTD2436SPGTD2436S-
RFQ
ENERPAC PGTD2436SC Tensioner, Double Deck, M24, 36 A/F Size, M Coupler, Counter | CM9KQF PGTD2436SCPGTD2436SC-
RFQ
ENERPAC PGTD2436SW Tensioner, Double Deck, M24, 36 A/F Size | CM9KQG PGTD2436SWPGTD2436SW-
RFQ
ENERPAC PGTD2436SWC Tensioner, Double Deck, M24, 36 A/F Size, Counter | CM9KQH PGTD2436SWCPGTD2436SWC-
RFQ
ENERPAC PGTD2742SWC Tensioner, Double Deck, M27, 42 A/F Size, Counter | CM9KQJ PGTD2742SWCPGTD2742SWC-
RFQ
ENERPAC PGTD3046SW Tensioner, Double Deck, M30, 46 A/F Size | CM9KQL PGTD3046SWPGTD3046SW-
RFQ
ENERPAC PGTD3046SWC Tensioner, Double Deck, M30, 46 A/F Size, Counter | CM9KQM PGTD3046SWCPGTD3046SWC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PGTD3046S Tensioner, Double Deck, M30, 46 A/F Size, M Coupler