Flat Shipping

Flat Shipping at €24.99 + VAT

ENERPAC PATG1102N | Pump Air/hydraulic | AB4MNR | 1Z907

ENERPAC PATG-1102N Air Hydraulic Pump, 3/8 Inch Fluid Port NPT, 10000 PSI

Item: AB4MNR Model: PATG-1102NCross Ref: 1Z907
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,447.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pump
Actuation TypeFoot, Hand
Air Consumption12 SCFM
Control Valve FunctionAdvance, Hold, Retract
Cylinder CompatibilitySingle Acting
Dimension A12.33"
Dimension B6.49"
Dimension C8.29"
Dimension D9 1/25"
Dimension E4"
Dimension J5 3/4"
Dimension L1.65"
Dimension M13.62"
FeaturesErgonomic Design, Pedal Lock Function, Pressure Relief Valve
Max. Operating Pressure10000 psi
Oil Capacity127 cu. in.
Overall Height8"
Power SourceAir
Sound Level76 dBA
TreadleThree Position
Treadle DesignThree Position
TypeAir Powered
Valve OperationManual
Air Intake Connection Size1/4"
Air Intake Connection TypeFNPT
Control Valve Type3-Position, 3-Way
Displacement @ 10,000 Psi10 cu. in./min.
Displacement @ No Load60 cu. in./min.
Max. Air Consumption12 SCFM
Max. Air Intake Pressure125 psi
Max. Flow Rate10 cu. in./min.
Max. Sound Level76 dBA
Media Intake Connection Size3/8"
Overall Length13.6"
Overall Width6 1/2"
Reservoir Capacity127 cu. in.

Shipping Info:

Ship weight (kg) 7.5825
Ship height (cm)22.86
Ship length (cm)25.15
Ship width (cm)40.39
HS code8413500080
Country of OriginUS

Product Details:

Enerpac PATG1102N Turbo II air hydraulic pump can deliver high-quality pressurising performance with minimal effort compared to hand-driven hydraulic pumps and minimal energy consumption compared to electric hydraulic pumps. It is ideal for lifting, lowering, pulling & pushing loads up to specific stroke lengths in offshore, marine, engineering, aerospace, agricultural, oil & gas, mining and food & production applications.

Features:

  • Enerpac PATG1102N Turbo II air hydraulic pump is suitable for use with single-acting cylinders for lifting or applying pressure to intermittent applications.
  • This hydraulic pump is inherently quiet with only 76 dBA noise and low air consumption of 12 scfm.
  • It comes with a three-position, hand / foot operated treadle for excellent pump air & valve control while advancing, holding & retracting the cylinder plungers.
  • This hydraulic pump is operated at air pressures ranging from 40 to 125 psi and its reservoir can hold 127 cubic inch usable hydraulic oil.
  • It features a reinforced, heavy-duty reservoir that allows solid contaminants to settle at the bottom and transfers heat from the system.

Compatible Accessories:

  • Enerpac MTB1 Mounting Bracket Kit: This mounting bracket kit enables the Enerpac Turbo II to be mounted to horizontal or vertical surfaces.
  • Enerpac HC9206C Hose: This six feet hose delivers hydraulic fluids (up to 10000 psi) while maintaining the integrity of the system.
  • Enerpac HF101 Hydraulic Oil: This HF-series oil contains anti-sludge, anti-rust and anti-foam additives that help to prevent cavitation while also providing maximum volumetric efficiency and heat transfer.

Frequently Asked Questions:

Q. What are some safety features in this Enerpac PATG1102N Turbo II air hydraulic pump?

A. This hydraulic pump's reservoir features an internal pressure relief valve for protecting the unit in case of over-pressurising.

Q. What is the use of the return-to-tank port in this Enerpac PATG1102N Turbo II air hydraulic pump?

A. This hydraulic pump is equipped with a return-to-tank port for use in remote valve applications.

Q. What is this Enerpac PATG1102N Turbo II air hydraulic pump made of?

A. This pump features an air-saver piston with a rugged one-piece design to decrease air consumption, a heavy-duty reservoir & a high-efficiency cast aluminium air motor to increase the operating life & reduce air consumption.

Product Variants

ProductModelActuation TypeAir ConsumptionOil CapacitySound LevelTreadleDimension ADimension BDimension EPrice
ENERPAC PA1150 Air Powered Pump 10k Psi | AA8KTN 18Y534 PA1150Foot, Hand9 SCFM36 cu. in.85 dBAThree Position---€2,277.00
ENERPAC ZA4208MX Hydraulic Pump Air Powered 10000 Psi | AB2LVT 1MTF4 ZA4208MXFoot, Hand20-100 SCFM404 cu. in.94 dBA to 97 dBA-11 3/5"5 3/5"15 2/5"€6,696.36
ENERPAC XA11 Hydraulic Pump Air Powered 10000 Psi | AC2NMB 2LML7 XA11Foot10-35 SCFM61 cu. in.87 dBATwo Position---€1,388.97
ENERPAC PARG1102N Air Powered Hydraulic Pump, 1/2 Gallon Capacity | AD6MQX 46C553 PARG1102NPendant8 SCFM127 cu. in.76 dBA-12.33"6.49"4"€1,845.36
ENERPAC PA-133 Pump Air/hydraulic | AE2QWX 4Z482 PA-133Foot, Hand9 SCFM36 cu. in.85 dBAThree Position---€1,373.06
ENERPAC PATG-1105N Pump Air/hydraulic | AE7NBA 5ZL44 PATG-1105NFoot, Hand12 SCFM230 cu. in.76 dBAThree Position15 3/5"7 23/25"4"€1,749.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PATG-1102N Air Hydraulic Pump, 3/8 Inch Fluid Port NPT, 10000 PSI
€1,447.96 /unit