ENERPAC PACG5002SB Pump Air/hydraulic 5000 Psi 0.65 Gallon With Gauge | AE6TFY 5UXA8

ENERPAC PACG5002SB Air Hydraulic Pump, Remote Valve Mount, 120 Inch Cu. Capacity/min Oil Flow, 100 PSI

Item: AE6TFY Model: PACG5002SBCross Ref: 5UXA8
In Stock

Get it by Tuesday, Jun 10

€1,260.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pump
Actuation TypePendant
Air Consumption12 SCFM
Air Pressure50 psi to 125 psi
Capacity1250 psi to 5000 psi
FeaturesErgonomic Design, Pedal Lock Function, Pressure Relief Valve
Max. Operating Pressure5000 psi
Oil Capacity127 cu. in.
Overall Height8"
Overall Length10"
Power SourceAir
Reservoir Capacity0.53 gal.
Sound Level75 dBA
TreadleTwo Position
Treadle DesignTwo Position
TypeAir Powered
Valve ModelRemote Mount
Max. Flow Rate180 cu. in./min.
Overall Width12 2/5"

Shipping Info:

Ship weight (kg) 8.1405
Ship height (cm)30.99
Ship length (cm)40.39
Ship width (cm)22.61
HS code8413500080
Country of OriginUS

Product Details:

    • Oil Displacement @ 0 PSI (120 cu. in./min.)
    • Operating Air PSI (50 to 125)
    • Treadle (Two Position)

Product Variants

ProductModelReservoir CapacityOil CapacityMax. Operating PressureActuation TypeAir ConsumptionTypePower SourceSound LevelPrice
ENERPAC PACG3002SB Pump Air/hydraulic 5000 Psi 0.65 Gallon With Gauge | AE6TFV 5UXA5 PACG3002SB0.53 gal.127 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€1,260.27
ENERPAC PACG30S8S Pump Air/hydraulic 5000 Psi 2 Gallon With Gauge | AE6TFW 5UXA6 PACG30S8S2 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€1,467.18
ENERPAC PACG30S8SMB2 Pump Air/hydraulic 5000 Psi 2 Gallon With Manifold | AE6TFX 5UXA7 PACG30S8SMB22 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€2,445.30
ENERPAC PACG50S8S Pump Air/hydraulic 5000 Psi 2 Gallon With Gauge | AE6TFZ 5UXA9 PACG50S8S2 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€1,467.18
ENERPAC PACG50S8SMB2 Pump Air/hydraulic 5000 Psi 2 Gallon With Manifold | AE6TGA 5UXC0 PACG50S8SMB2-462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€2,445.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PACG5002SB Air Hydraulic Pump, Remote Valve Mount, 120 Inch Cu. Capacity/min Oil Flow, 100 PSI
€1,260.27 /unit