ENERPAC P142ALSS Pump, Hand, 2-Speed, Stainless Steel | CM9KPC

ENERPAC P142ALSS Pump, Hand, 2-Speed, Stainless Steel

Item: CM9KPC Model: P142ALSS
In Stock

Get it by Tuesday, Jun 17

€951.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Pump
Cylinder CompatabilitySingle-acting
Maximum Flow At Rated Pressure.055 in3/stroke
Maximum Handle Effort (lbs)78
Maximum Operating Pressure (psi)10,000
Oil Displacement Per Stroke (in0.221
Oil Displacement Per Stroke (in0.055
Piston Stroke (in)0.5
Power SourceManual
Pressure Rating (psi) 1st Stage200
Pressure Rating (psi) 2nd Stage10,000
Pump TypeTwo Speed
Reservoir Capacity (in20
Usable Oil Capacity (in20
Valve OperationManual

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC HPN2000 Hand Pump With Gauge, 2000 Bar, 30000 PSI | CM9KDN HPN2000HPN2000€3,909.51
ENERPAC HPT1500 Hand Pump With Gauge, 1500 Bar, 20000 PSI | CM9KDP HPT1500HPT1500€3,909.51
ENERPAC P392AL Pump, Hand, Aluminum, 2-Speed | CM9KPD P392ALP392AL€766.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC P142ALSS Pump, Hand, 2-Speed, Stainless Steel
€951.39 /unit