ENERPAC HM08LC Hydraulic Topside Bolt Tensioner, 1-3/4 Inch Thread Range | CM9JXE

ENERPAC HM08LC Hydraulic Topside Bolt Tensioner, 1-3/4 Inch Thread Range

Item: CM9JXE Model: HM08LC
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Tensioner
Cylinder Effective Area (in9.1
Load Capacity (imperial Tons)98.9
Maximum Operating Pressure (psi)21,750
Stroke (in)0.59
Threaded Fastener Range (in)1 3/8" - 1 3/4"
Threaded Fastener Range (mm)M36 - M45

Shipping Info:

Ship weight (kg) 6.255

Product Variants

ProductModelMPNPrice
ENERPAC HM01LC Hydraulic Topside Bolt Tensioner, 3/4 Inch Thread Range | CM9JUW HM01LCHM01LC-
RFQ
ENERPAC HM02LC Hydraulic Topside Bolt Tensioner, 7/8 Inch Thread Range | CM9JVB HM02LCHM02LC-
RFQ
ENERPAC HM03LC Hydraulic Topside Bolt Tensioner, 1 Inch Thread Range | CM9JVJ HM03LCHM03LC-
RFQ
ENERPAC HM04LC Hydraulic Topside Bolt Tensioner, 1-1/8 Inch Thread Range | CM9JVT HM04LCHM04LC-
RFQ
ENERPAC HM05LC Hydraulic Topside Bolt Tensioner, 1-1/4 Inch Thread Range | CM9JWB HM05LCHM05LC-
RFQ
ENERPAC HM06LC Hydraulic Topside Bolt Tensioner, 1-1/2 Inch Thread Range | CM9JWL HM06LCHM06LC-
RFQ
ENERPAC HM07LC Hydraulic Topside Bolt Tensioner, 1-5/8 Inch Thread Range | CM9JWV HM07LCHM07LC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HM08LC Hydraulic Topside Bolt Tensioner, 1-3/4 Inch Thread Range