ENERPAC HCRL506 Lock Nut Cylinder, Dual Acting, 50 Ton | CM9JQH

ENERPAC HCRL506 Lock Nut Cylinder, Dual Acting, 50 Ton

Item: CM9JQH Model: HCRL506
In Stock

Get it by Tuesday, Jun 10

€7,213.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Capacity Class (tonnage)50
Collapsed Height A (in)12.2
Collapsed Height A (mm)310
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)68,4
Cylinder Effective Area Advance (in2)10.6
Extended Height B (in)18.11
Extended Height B (mm)460
MaterialSteel
Maximum Cylinder Capacity Advance (kn)479
Maximum Cylinder Capacity Advance (short Tons)54
Maximum Operating Pressure (psi)10,150
Oil Capacity Advance (cm3)1025
Oil Capacity Advance (in3)62.55
Oil Capacity Retract (cm3)86
Oil Capacity Retract (in3)5.24
Plunger TypeSolid
Return TypeDouble-Acting, Hydraulic Return
Stroke (in)5.91
Stroke (mm)150
Surface TreatmentNitride

Shipping Info:

Ship weight (kg) 33.6375
Ship height (cm)30.99
Ship length (cm)30.99
Ship width (cm)35.64
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC HCRL10012 Lock Nut Cylinder, Dual Acting, 100 Ton | CM9JPZ HCRL10012HCRL10012€11,426.58
ENERPAC HCRL1006 Lock Nut Cylinder, Dual Acting, 100 Ton | CM9JQA HCRL1006HCRL1006€9,747.54
ENERPAC HCRL15012 Lock Nut Cylinder, Dual Acting, 150 Ton | CM9JQB HCRL15012HCRL15012€14,905.44
ENERPAC HCRL1508 Lock Nut Cylinder, Dual Acting, 150 Ton | CM9JQC HCRL1508HCRL1508€13,348.17
ENERPAC HCRL2006 Lock Nut Cylinder, Dual Acting, 200 Ton | CM9JQD HCRL2006HCRL2006€15,773.67
ENERPAC HCRL2506 Lock Nut Cylinder, Dual Acting, 250 Ton | CM9JQE HCRL2506HCRL2506-
RFQ
ENERPAC HCRL30012 Lock Nut Cylinder, Dual Acting, 300 Ton | CM9JQF HCRL30012HCRL30012-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HCRL506 Lock Nut Cylinder, Dual Acting, 50 Ton
€7,213.14 /unit