ENERPAC HCL10012 Lock Nut Cylinder, 100 Ton | CM9JNC

ENERPAC HCL10012 Lock Nut Cylinder, 100 Ton

Item: CM9JNC Model: HCL10012Cross Ref: 55PP08
In Stock

Get it by Friday, Jun 13

€4,519.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Mounting Thread SizeM12
Body MaterialSteel
Bore Dia.5.31"
Capacity Class (tonnage)100
Collapsed Height A (in)17.2
Collapsed Height A (mm)437
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)143,1
Cylinder Effective Area Advance (in2)22.19
Cylinder TypeHigh Cycle
Effective Push Area22.19 sq. in.
Extended Height29"
Extended Height B (in)29.02
Extended Height B (mm)737
Includes(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
MaterialSteel
Max. Pressure10000 psi
Maximum Cylinder Capacity Advance (kn)1002
Maximum Cylinder Capacity Advance (short Tons)113
Maximum Operating Pressure (psi)10,000
Nominal Capacity100 ton.
Nominal Stroke Length12"
Oil Capacity Advance (cm3)4294
Oil Capacity Advance (in3)262.05
Oil Capacity Push262.05 cu. in.
Outside Dia.6.89"
Plunger TypeSolid
Retracted Height17.2"
Return TypeSingle-Acting, Load Return
Sideload Resistance Of Maximum Capacity (percentage)10%
Single Acting/double ActingSingle Acting
Stroke (in)11.81
Stroke (mm)300
Stroke Length11 3/4"
Surface TreatmentNitride
Weight181 lbs.

Shipping Info:

Ship weight (kg) 81.3645
Ship height (cm)43.69
Ship length (cm)35.56
Ship width (cm)17.5
Country of OriginCN

Product Variants

ProductModelRetracted HeightStroke LengthCylinder TypeOutside Dia.Oil CapacityCollapsed Height With Optional Tilt SaddleSingle Acting/double ActingBody MaterialPrice
ENERPAC HCL-502 50 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 2 Inch Stroke Length | CD2NFW 444N41 HCL5026.46"1.97"Lock Nut5.11"23.96 cu. in.7.05"Single ActingSteel€2,367.09
ENERPAC HCL-504 50 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 4 Inch Stroke Length | CD2NFX 444N42 HCL5048.43"3.94"Lock Nut5.11"47.93 cu. in.9.02"Single ActingSteel€2,618.55
ENERPAC HCL-506 50 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 6 Inch Stroke Length | CD2NFY 444N43 HCL50610.39"5.91"Lock Nut5.11"71.89 cu. in.10.98"Single ActingSteel€2,883.87
ENERPAC HCL10010 Lock Nut Cylinder, 100 Ton | CM9JNB HCL10010--High Cycle6.89"--Single ActingSteel€4,102.56
ENERPAC HCL1002 Lock Nut Cylinder, 100 Ton | CM9JND HCL1002-2"High Cycle6.89"--Single ActingSteel€2,892.78
ENERPAC HCL1004 Lock Nut Cylinder, 100 Ton | CM9JNE HCL1004--High Cycle---Single ActingSteel€3,197.70
ENERPAC HCL1006 Lock Nut Cylinder, 100 Ton | CM9JNF HCL1006--High Cycle---Single ActingSteel€3,496.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HCL10012 Lock Nut Cylinder, 100 Ton
€4,519.35 /unit