ENERPAC HB9206QB Hose, 6 Ft. Size, 1/4 Inch NPTF, 0.25 Inch I.D. | CM9JLF

ENERPAC HB9206QB Hose, 6 Ft. Size, 1/4 Inch NPTF, 0.25 Inch I.D.

Item: CM9JLF Model: HB9206QB
In Stock

Get it by Tuesday, Jun 17

€208.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
End One Coupler1/4" NPTF
End Two CouplerA630
Hose Oil Capacity (cm3)When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
Hose Oil Capacity (in3)When using long hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for .25" internal diameter hoses: Capacity (in3) = .5892 x Length (ft)
Internal Diameter (in)0.25
Length (ft)6,4
Maximum Operating Pressure (psi)10,000
Oil Capacity (in3)3.54

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)36.83
Ship length (cm)35.56
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelEnd One Coupler SizeEnd Two Coupler SizeTypeMax. Operating PressureMaterialEnd One Coupler TypeSafety FactorEnd Two Coupler TypePrice
ENERPAC H9206Q Hydraulic Hose Rubber 1/4 6 Feet | AD6MRY 46C586 H9206Q1/4"1/4"High Pressure10000 psiRubberNPTF-NPTF€117.81
ENERPAC HA9206 Hydraulic Hose Rubber 1/4 6 Feet | AD6MRZ 46C594 HA92063/8"-High Pressure10000 psiRubberNPTF21-€186.12
ENERPAC HC9306 Hydraulic Hose Rubber 3/8 6 Feet | AD6MTB 46C604 HC93063/8"-High Pressure10000 psiRubberNPTF21-€289.08
ENERPAC HC9310 Hydraulic Hose Rubber 3/8 10 Feet | AD6MTC 46C605 HC93103/8"-High Pressure10000 psiRubberNPTF21-€431.64
ENERPAC HC9320 Hydraulic Hose Rubber 3/8 20 Feet | AD6MTD 46C606 HC9320--High Pressure10000 psiRubber-21-€550.44
ENERPAC HC9206 Hose Assembly Hydraulic 6 Feet | AE7YJL 6BU58 HC92063/8"-High Pressure10000 psiRubberNPTF21-€200.71
ENERPAC H9202 Hydraulic Hose Rubber 1/4 2 Ft | AG6RMY 46C584 H92023/8"3/8"High Pressure10000 psiRubberNPTF-NPTF€89.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HB9206QB Hose, 6 Ft. Size, 1/4 Inch NPTF, 0.25 Inch I.D.
€208.89 /unit