EATON H9210 Hose Assembly Hydraulic 10 Feet | AE7YJK 6BU57

ENERPAC H9210 Hose Assembly, 3/8 Inch x 3/8 Inch Size, NPTF x NPTF, 1/4 Inch Hose I.D., Rubber

Item: AE7YJK Model: H9210Cross Ref: 6BU57
In Stock

Get it by Tuesday, Jun 17

€204.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Assembly
CoverRubber With Double Wire Braid
Hose I.d.1/4"
Length10 ft.
MaterialRubber
Max. Operating Pressure10000 psi
TypeHigh Pressure
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyurethane
Hose Fitting A Size3/8"
Hose Fitting A TypeNPTF
Hose Fitting B Size3/8"
Hose Fitting B TypeNPTF
Hose Inside Dia.1/4"
Hose Length10 ft.
Hose Reinforcement MaterialCarbon Steel
Hose Reinforcement TypeBraid
Hose Tube MaterialRubber
Max. Working Pressure @ 70 F10000 psi
Safety Factor2:1

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)5.59
Ship length (cm)26.92
Ship width (cm)27.18
HS code4009120050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC H9210 Hose Assembly, 3/8 Inch x 3/8 Inch Size, NPTF x NPTF, 1/4 Inch Hose I.D., Rubber
€204.93 /unit