ENERPAC FZ2069 Adapter, SAE #8 To 3/8 Inch NPT | CM9JEY

ENERPAC FZ2069 Adapter, SAE #8 To 3/8 Inch NPT

Item: CM9JEY Model: FZ2069
In Stock

Get it by Tuesday, Jun 10

€28.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection FromSAE #8 Male
Connection To350
Connection To3/8" NPT Female
Maximum Operating Pressure (psi)5,000

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.28
Ship length (cm)1.27
Ship width (cm)3.28
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC BA15025BSPM Adapter, 1/4 Inch BSP Male, 1500 Bar | CM9HEM BA15025BSPMBA15025BSPM-
RFQ
ENERPAC VSA444 Adapter | CM9MDX VSA444VSA444-
RFQ
ENERPAC FZ2056 Adapter To Npt | CP4GYY FZ2056FZ2056€55.44
ENERPAC FZ2007 O-Ring Adapter | CP4GYZ FZ2007FZ2007€28.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC FZ2069 Adapter, SAE #8 To 3/8 Inch NPT
€28.71 /unit