ENERPAC EBH30 Cutter, Bar, Elec Hydraulic, 30 mm | CM9HZR

ENERPAC EBH30 Hydraulic Bar Cutter, 30 mm Size

Item: CM9HZR Model: EBH30
In Stock

Get it by Monday, Jun 16

€5,623.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Bar Cutter
Capacity (imperial Tons)50
Cutter Power SourceElectric
Dimension A (in)18.9
Dimension B (in)7.2
Dimension C (in)8.7
Maximum Material Diameter (in)1.18
Maximum Material HardnessHRc 43
Maximum Material Tensile Strength (psi)87,000
Maximum Operating Pressure (psi)10,000
Pump Power SourceElectric Pump

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)22.1
Ship length (cm)22.1
Ship width (cm)48.01
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC EBH35 Cutter, Bar, Elec Hydraulic, 35 mm | CM9HZU EBH35EBH35€8,708.04
ENERPAC EBH52 Cutter, Bar, Elec Hydraulic, 52 mm | CM9HZV EBH52EBH52€13,560.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC EBH30 Hydraulic Bar Cutter, 30 mm Size
€5,623.20 /unit