ENERPAC EBC20B Set, Cutter, Bar, Cordless, 20 mm, 120V | CM9HZK

ENERPAC EBC20B Set, Cutter, Bar, Cordless, 20 mm, 120V

Item: CM9HZK Model: EBC20B
In Stock

Get it by Friday, Jun 13

€4,092.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
Battery IncludedYes (2)
Capacity (imperial Tons)21.2
Charger IncludedYes
Charger Specifications120V, 60 Hz with American-style NEMA 1-15 plug
Cutter Power SourceBattery
Input Voltage (volts)18-20
Maximum Material Diameter (in)0.79
Maximum Material HardnessHRc 43
Maximum Material Tensile Strength (psi)94,275
Power Specifications (amps)46
Power Specifications (watts)830
Replacement Blade Model NumberEBC2001K

Shipping Info:

Ship weight (kg) 15.741
Ship height (cm)35.31
Ship length (cm)88.85
Ship width (cm)17.53
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC EBC20E Set, Cutter, Bar, Cordless, 20 mm, 230V | CM9HZL EBC20EEBC20E€4,092.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC EBC20B Set, Cutter, Bar, Cordless, 20 mm, 120V
€4,092.66 /unit