ENERPAC CUSP20 Ultra Flat Hydraulic Cylinder, 20 Ton | CM9HTJ

ENERPAC CUSP20 Ultra Flat Hydraulic Cylinder, 20 Ton

Item: CM9HTJ Model: CUSP20Cross Ref: 55PT83
In Stock

Get it by Monday, Jun 16

€1,102.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Cylinder TypeLow Profile
Extended Height1.9"
FinishNitride
Outside Dia.3.54"
Promotion RestrictionNot Eligible For Promotion
Retracted Height1.59"
Single Acting/double ActingSingle Acting
Bore Dia.2.36"
Capacity Class (tonnage)20
Collapsed Height A (in)1.59
Collapsed Height A (mm)40.5
CouplerAR630 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)28,3
Cylinder Effective Area Advance (in2)4.39
Effective Push Area4.39 sq. in.
Extended Height B (in)1.87
Extended Height B (mm)46,5
MaterialSteel
Max. Pressure10150 psi
Maximum Cylinder Capacity Advance (kn)198
Maximum Cylinder Capacity Advance (short Tons)22.2
Maximum Operating Pressure (psi)10,150
Nominal Capacity20 ton.
Nominal Stroke Length1/4"
Oil Capacity Advance (cm3)19,8
Oil Capacity Advance (in3)1.21
Oil Capacity Push1.21 cu. in.
Plunger TypeSolid
Return TypeSingle-Acting, Load Return
Stroke (in)0.28
Stroke (mm)7
Stroke Length9/32"
Surface TreatmentNitride
Tilted Stroke (in)0.24
Tilted Stroke (mm)6
Tilting Degrees2
Weight4.2 lbs.

Shipping Info:

Ship weight (kg) 1.8855
Ship height (cm)4.62
Ship length (cm)35.56
Ship width (cm)10.34
Country of OriginES

Product Variants

ProductModelRetracted HeightOutside Dia.Single Acting/double ActingBody MaterialCylinder TypeFinishPrice
ENERPAC CUSP10 Ultra Flat Hydraulic Cylinder, 10 Ton | CM9HTE CUSP10-2.83"Single ActingSteelLow ProfileNitride€940.50
ENERPAC CUSP100 Ultra Flat Hydraulic Cylinder, 100 Ton | CM9HTF CUSP100-6.69"Single ActingSteelLow ProfileNitride€2,808.63
ENERPAC CUSP1000 Ultra Flat Hydraulic Cylinder, 1000 Ton | CM9HTG CUSP1000------€15,947.91
ENERPAC CUSP150 Ultra Flat Hydraulic Cylinder, 150 Ton | CM9HTH CUSP150------€3,306.60
ENERPAC CUSP200 Ultra Flat Hydraulic Cylinder, 200 Ton | CM9HTK CUSP200--Single ActingSteelLow ProfileNitride€4,096.62
ENERPAC CUSP250 Ultra Flat Hydraulic Cylinder, 250 Ton | CM9HTL CUSP250------€4,458.96
ENERPAC CUSP30 Ultra Flat Hydraulic Cylinder, 30 Ton | CM9HTM CUSP301.67"4.13"Single ActingSteelLow ProfileNitride€1,295.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC CUSP20 Ultra Flat Hydraulic Cylinder, 20 Ton
€1,102.86 /unit