ENERPAC CULP10 Ultra Flat Hydraulic Cylinder With Stop Ring, 10 Ton | CM9HRZ

ENERPAC CULP10 Ultra Flat Hydraulic Cylinder With Stop Ring, 10 Ton

Item: CM9HRZ Model: CULP10Cross Ref: 55PT75
In Stock

Get it by Tuesday, Jun 17

€723.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Cylinder TypeLow Profile
Extended Height1.3"
FinishNitride
Outside Dia.2.83"
Promotion RestrictionNot Eligible For Promotion
Single Acting/double ActingSingle Acting
Bore Dia.1.65"
Capacity Class (tonnage)10
Collapsed Height A (in)1.08
Collapsed Height A (mm)27.5
CouplerAR630 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)13,9
Cylinder Effective Area Advance (in2)2.15
Effective Push Area2.15 sq. in.
Extended Height B (in)1.32
Extended Height B (mm)33,5
MaterialSteel
Max. Pressure10150 psi
Maximum Cylinder Capacity Advance (kn)97
Maximum Cylinder Capacity Advance (short Tons)10.9
Maximum Operating Pressure (psi)10,150
Nominal Capacity10 ton.
Nominal Stroke Length1/4"
Oil Capacity Advance (cm3)8,3
Oil Capacity Advance (in3)0.51
Oil Capacity Push0.51 cu. in.
Plunger TypeSolid
Retracted Height1 2/25"
Return TypeSingle-Acting, Load Return
Stroke (in)0.24
Stroke (mm)6
Stroke Length15/64"
Surface TreatmentNitride
Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)43.18
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginES

Product Variants

ProductModelRetracted HeightOutside Dia.Single Acting/double ActingBody MaterialCylinder TypeFinishPrice
ENERPAC CULP100 Ultra Flat Hydraulic Cylinder With Stop Ring, 100 Ton | CM9HTA CULP100--Single ActingSteelLow ProfileNitride€2,300.76
ENERPAC CULP20 Ultra Flat Hydraulic Cylinder With Stop Ring, 20 Ton | CM9HTB CULP201.26"3.54"Single ActingSteelLow ProfileNitride€850.41
ENERPAC CULP30 Ultra Flat Hydraulic Cylinder With Stop Ring, 30 Ton | CM9HTC CULP301.38"4.13"Single ActingSteelLow ProfileNitride€999.90
ENERPAC CULP50 Ultra Flat Hydraulic Cylinder With Stop Ring, 50 Ton | CM9HTD CULP50-5.51"Single ActingSteelLow ProfileNitride€1,176.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC CULP10 Ultra Flat Hydraulic Cylinder With Stop Ring, 10 Ton
€723.69 /unit