ENERPAC CST18251 Cylinder Threaded 3950 Lb 0.98 Inch Stroke | AE6TCA 5UWR3

ENERPAC CST18251 Cylinder Threaded 3950 Lb 0.98 Inch Stroke

Item: AE6TCA Model: CST18251Cross Ref: 5UWR3
In Stock

Get it by Friday, Jun 13

€286.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Dimension A4 1/2"
Dimension B3 13/25"
Dimension C3.27"
Dimension C10.49"
Dimension D11.22"
Dimension E0.63"
Dimension E10.59"
Dimension F1.06"
Dimension P0.26"
Dimension S1/2"
Dimension T0.47"
FunctionSingle Acting
MaterialSteel
Max. Cylinder Capacity Advance3950 lbs.
Max. Operating Pressure5000 psi
Plunger TypeSolid
Pressure Range580 psi to 5000 psi
Seal MaterialBuna N, Polyurethane
Stroke0.98"
TypeThreaded Body
Body MaterialSteel
Body Thread1 5/16"-16
Cylinder TypeThreaded Body
Effective Push Area0.79 sq. in.
Extended Height4.5"
Mounting StyleThreaded Body
Oil Capacity Push0.78 cu. in.
Outside Dia.1.3125"
Plunger Thread Size5/16"-24
Push Capacity @ 5000 Psi3950 lbf.
Retracted Height3 13/25"
Single Acting/double ActingSingle Acting
Stroke Length7/8"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)9.14
Ship length (cm)11.68
Ship width (cm)11.18
HS code8412210030
Country of OriginUS

Product Details:

    • Capacity @ 5000 PSI (3950 lb.)
    • Effective Area Push (0.79 sq. in.)
    • Plunger Thread (5/16"-24 UN)

Product Variants

ProductModelStrokeOutside Dia.Retracted HeightDimension ADimension D1Dimension EDimension FDimension TPrice
ENERPAC CST271 Cylinder Threaded 380 Lb 0.28 Inch Stroke | AE6TBR 5UWP5 CST2717/25"1/2"------€139.59
ENERPAC CST2131 Cylinder Threaded 380 Lb 0.51 Inch Stroke | AE6TBT 5UWP6 CST21310.51"1/2"2.03"-----€172.26
ENERPAC CST471 Cylinder Threaded 980 Lb 0.28 Inch Stroke | AE6TBU 5UWP7 CST4717/25"3/4"1.87"-----€146.52
ENERPAC CST4131 Cylinder Threaded 980 Lb 0.51 Inch Stroke | AE6TBV 5UWP8 CST41310.51"--2.71"0.69"0.27"0.62"7/25"€167.31
ENERPAC CST971 Cylinder Threaded 1950 Lb 0.28 Inch Stroke | AE6TBW 5UWP9 CST9717/25"--2.54"22/25"0.39"0.79"0.39"€226.71
ENERPAC CST9131 Cylinder Threaded 1950 Lb 0.51 Inch Stroke | AE6TBX 5UWR0 CST91310.51"--3.02"22/25"0.39"0.79"0.39"€199.98
ENERPAC CST9251 Cylinder Threaded 1950 Lb 0.98 Inch Stroke | AE6TBY 5UWR1 CST92510.98"--4.46"22/25"0.39"0.79"0.39"€210.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC CST18251 Cylinder Threaded 3950 Lb 0.98 Inch Stroke
€286.11 /unit