ENERPAC BZ12341 Bending Shoe 4 Inch | AF8FNB 25TV24

ENERPAC BZ12341 One Shot Bending Shoe, 2 1/2 Inch Pipe

Item: AF8FNB Model: BZ12341Cross Ref: 25TV24
In Stock

Get it by Friday, Jun 13

€1,114.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBending Shoe
ApplicationBending
Bend Radius9 1/2"
Compatible Pipe Schedule160, 40, 80
Max. Compatible Pipe Size2 1/2"
Minimum Compatible Pipe Size2 1/2"
Nominal Outside Dia.2 7/8"
Nominal Pipe Size2 1/2"
Outside Dia.2 7/8"
Schedule40, 80, 160
Wall Thickness0.203", 0.276", 0.375"
Compatible Grainger Model Number25TU91, 25TU92
Compatible Manufacturer Model NumberSTB202B, STB202E, STB202N, STB202X
Compatible Tool SeriesSTB101
Maximum Compatible Pipe Size2 1/2"
Minimum Compatible Pipe Size2 1/2"
Pipe Bend Radius9 1/2"
Product TypeBending Shoe
Tool SeriesBZ

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)38.3
Ship length (cm)15.44
Ship width (cm)15.24
HS code8466948585
Country of OriginUS

Product Variants

ProductModelBend RadiusOutside Dia.ScheduleWall ThicknessPrice
ENERPAC BZ12051 Bending Shoe 1-1/2 Inch | AF8FFL 25TV20 BZ120517 5/16"1.9"40, 80, 160, Extra Lourd0.145", 0.2", 0.281", 0.4"€447.48
ENERPAC BZ12061 Bending Shoe 2 Inch | AF8FFM 25TV21 BZ120618 5/16"2 3/8"40, 80, 1600.154", 0.218", 0.343"€574.20
ENERPAC BZ12011 Bending Shoe 1/2 Inch | AF8FMX 25TV16 BZ120112 7/8"21/25"40, 80, 160, Extra Lourd0.109", 0.147", 0.187", 0.294"€157.41
ENERPAC BZ12021 Bending Shoe 3/4 Inch | AF8FMY 25TV17 BZ120214"1.05"40, 80, 160, Extra Lourd0.113", 0.154", 0.218", 0.308"€165.33
ENERPAC BZ12031 Bending Shoe 1 Inch | AF8FMZ 25TV18 BZ120315 1/8"1.315"40, 80, 160, Extra Lourd0.133", 0.179", 0.25", 0.358"€248.49
ENERPAC BZ12041 Bending Shoe 1-1/4 Inch | AF8FNA 25TV19 BZ120416 7/16"1.66"40, 80, 160, Extra Lourd0.14", 0.191", 0.25", 0.342"€339.57
ENERPAC BZ12351 Bending Shoe 4 Inch | AF8FNC 25TV25 BZ1235111 1/4"3 1/2"40, 800.216", 0.3"€1,574.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC BZ12341 One Shot Bending Shoe, 2 1/2 Inch Pipe
€1,114.74 /unit