ENERPAC BSH1027 Socket, 6 Point, Standard, 1 Inch Square Drive, 1-1/16 Inch -27 mm Size | CM9HHZ

ENERPAC BSH1027 Socket, 6 Point, Standard, 1 Inch Square Drive, 1-1/16 Inch -27 mm Size

Item: CM9HHZ Model: BSH1027Cross Ref: 30W105
In Stock

Get it by Tuesday, Jun 10

€76.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Compatible Manufacturer Model NumberE392, E393, E492, E493, PTW1000, PTW1000C, PTW2000, PTW2000C, PTW3000, PTW3000C, S3000PX, S3000X
Compatible ProductsS3000X, S3000PX, PTW1000C, PTW2000C, PTW3000C, PTW1000, PTW2000, PTW3000, E392, E393, E492, E493
Drive ShapeSquare
Impact RatedYes
Imperial Socket Size Af (in)1 1/16
Imperial Socket Square Drive Compatibility (in)1
IncludesPin and O Ring
Measurement TypeSAE
Metric Socket Size Af (mm)27
Overall Width1.81"
Product TypeSquare Drive Socket
Socket Size1 1/16"
Tool SeriesBSH
Torque Wrench Series Compatibility1
Torque Wrench Series CompatibilityPTW, ETW, SX, E

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.99
Ship length (cm)10.9
Ship width (cm)4.6
Country of OriginUK

Product Variants

ProductModelOverall WidthPrice
ENERPAC BSH10088 Socket, 6 Point, Standard, 1 Inch Square Drive, 7/8 Inch Size | CM9HGY BSH10088-€74.25
ENERPAC BSH10094 Socket, 6 Point, Standard, 1 Inch Square Drive, 15/16 Inch Size | CM9HGZ BSH10094-€74.25
ENERPAC BSH10100 Socket, 6 Point, Standard, 1 Inch Square Drive, 100 mm Size | CM9HHA BSH10100-€598.95
ENERPAC BSH10125 Socket, 6 Point, Standard, 1 Inch Square Drive, 1-1/4 Inch Size | CM9HHB BSH10125-€76.23
ENERPAC BSH10131 Socket, 6 Point, Standard, 1 Inch Square Drive, 1-5/16 Inch Size | CM9HHC BSH10131-€76.23
ENERPAC BSH10144 Socket, 6 Point, Standard, 1 Inch Square Drive, 1-7/16 Inch Size | CM9HHD BSH10144-€84.15
ENERPAC BSH10156 Socket, 6 Point, Standard, 1 Inch Square Drive, 1-9/16 Inch Size | CM9HHE BSH10156-€86.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC BSH1027 Socket, 6 Point, Standard, 1 Inch Square Drive, 1-1/16 Inch -27 mm Size
€76.23 /unit