ENERPAC BRP606 Cylinder 60 Tons 6 Inch Stroke Length | AF7YQQ 23NR48

ENERPAC BRP606 Cylinder 60 Tons 6 Inch Stroke Length

Item: AF7YQQ Model: BRP606Cross Ref: 23NR48
In Stock

Get it by Wednesday, Jun 11

€11,760.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Center Hole Dia.4.333"
Collapsed Height28 7/25"
Cylinder Bore4.33"
Cylinder TypePull
Extended Height34 7/25"
FinishPaint
HandleNo
IncludesSlotted Link
Link Width1.89"
MaterialSteel
Max. Operating Pressure10000 psi
Mounting Hole Dia.5.93"
Nominal Stroke Length6"
Oil Capacity70.43 cu. in.
Outside Dia.5.51"
Plunger To Mounting Hole1.58"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Saddle Diameter5 3/25"
Single Acting/double ActingSingle Acting
Slot To Link End2 14/25"
Stroke Length6"
Weighing Capacity60 ton.
Oil Capacity Pull67.02 cu. in.
Retracted Height28.28"

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)82.6
Ship length (cm)15.24
Ship width (cm)16.08
HS code8425420000
Country of OriginCN

Product Variants

ProductModelStroke LengthRetracted HeightOil CapacityWeighing CapacityOutside Dia.Cylinder BoreSaddle DiameterPlunger To Mounting HolePrice
ENERPAC BRP106C Cylinder 10 Tons 6 Inch Stroke Length | AF7YQM 23NR45 BRP106C5.91"23.66"13.8 cu. in.10 ton.3.35"2.13"4.13"1.18"€4,055.04
ENERPAC BRP106L Cylinder 10 Tons 6 Inch Stroke Length | AF7YQN 23NR46 BRP106L5.91"-13.8 cu. in.10 ton.3.35"2.13"2 13/25"0.87"€2,521.53
ENERPAC BRP306 Cylinder 30 Tons 6 Inch Stroke Length | AF7YQP 23NR47 BRP3066.1"43.71"43.27 cu. in.30 ton.5.39"3 1/2"4.49"1.38"€6,431.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC BRP606 Cylinder 60 Tons 6 Inch Stroke Length
€11,760.21 /unit