ENERPAC A539 Flex Head For 5 Ton Rc Cylinders | AE2LXK 4YDT9

ENERPAC A539 Flex Head For 5 Ton Rc Cylinders

Item: AE2LXK Model: A539Cross Ref: 4YDT9
In Stock

Get it by Tuesday, Jun 17

€112.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Head
Attachment TypeBase Attachment, Collar Attachment, Plunger Attachment
Capacity2.5 ton.
Cylinder Capacity2.5 ton.
Diameter2 3/4"
Dimension B1 3/4"
Dimension C2 3/4"
For Use With Cylinder Capacity2.5 ton.
MaterialSteel With Rubber Exterior
Overall Length1 3/4"
Promotion RestrictionNot Eligible For Promotion
Series CompatibilityRC
Capacity Of Attachment2.5 ton.
For Use With Cylinder SeriesRC Series
Product TypeFlex Head

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)7.62
Ship length (cm)4.45
Ship width (cm)6.6
HS code8412909005
Country of OriginCN

Product Variants

ProductModelFor Use With Cylinder CapacityOverall LengthCapacityCylinder CapacityDimension BDimension CDiameterMaterialPrice
ENERPAC A128 Flex Head For 10 Ton Rc Cylinders | AE2LVV 4YDL8 A1285 ton.3 2/5"5 ton.5 ton.3 2/5"3 2/5"3.4"Steel With Rubber Exterior€153.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC A539 Flex Head For 5 Ton Rc Cylinders
€112.86 /unit