Flat Shipping

Flat Shipping at €24.99 + VAT

ENDURA 375KGTVBXL Work Gloves, XL 10, 14 Deg F Min Temp, ANSI Cut Level A5, ANSI Impact Level 2, Kevlar | CT2BVV

ENDURA 375KGTVBXL Work Gloves, XL 10, 14 Deg F Min Temp, ANSI Cut Level A5, ANSI Impact Level 2, Kevlar

Item: CT2BVV Model: 375KGTVBXLCross Ref: 793WE7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Additional Hazard ProtectionImpact Resistant, Abrasion Resistant, Puncture Resistant
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelANSI A5
Ansi/isea Impact Level2
Ansi/isea Puncture Level4
Cuff Length6"
Cuff MaterialLeather
Cuff StyleGauntlet
Cut-resistance CoverageFull
Glove Back ColorBrown
Glove Back MaterialGoatskin
Glove Coating CoverageUncoated
Glove FeaturesOil Resistant, Waterproof
Glove Hand StyleLeft and Right
Glove Insulation MaterialThinsulate
Glove Length12 3/4"
Glove Liner MaterialKevlar
Glove StyleLeather
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Knuckle Protection MaterialTPR Rubber
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Minimum Temperature14°F
Oil-resistantYes
Pairs Per Package12
Palm ColorTan
Palm Material Leather, Goatskin, Kevlar
Palm/back MaterialGoatskin with Kevlar
Reflective BackingNo
SeriesEndura Series
Size- AlphaXL
Size- Numeric10
Sold AsPair
StandardsANSI/ISEA 138 LEVEL 2
Stitching MaterialKevlar
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelPalm MaterialCuff StyleSizeCuff LengthGlove LengthAnsi/isea Cut LevelCut-resistance CoverageLeather Coverage StylePkg. Qty.Price
ENDURA 378GKG4PXXX Work Gloves, 3XL 12, Drivers Glove, 3 PPE CAT, 25 cal/sq cm ATPV Rating, Kevlar, 1 PR | CR8RUM 378GKG4PXXXKevlarSafety3XL2"9 1/2"A5Full-1€70.44
ENDURA 378GKG4PM Work Gloves, M 8, Drivers Glove, 3 PPE CAT, 25 cal/sq cm ATPV Rating, Kevlar, Brown, 1 PR | CR8RUN 378GKG4PMKevlarSafetyM2"9 1/2"A5Full-2€70.44
ENDURA 378GKG4PS Work Gloves, S 7, Drivers Glove, 3 PPE CAT, 25 cal/sq cm ATPV Rating, Kevlar, Brown, 1 PR | CR8RUP 378GKG4PSKevlarSafetyS2"8 3/4"A5Full-1€70.44
ENDURA 378GKG4PXL Work Gloves, XL 10, Drivers Glove, 3 PPE CAT, 25 cal/sq cm ATPV Rating, Kevlar, 1 PR | CR8RUQ 378GKG4PXLKevlarSafetyXL2"10 1/4"A5Full-1€70.44
ENDURA 378GKG4PXS Work Gloves, XS 6, Drivers Glove, 3 PPE CAT, 25 cal/sq cm ATPV Rating, Kevlar, 1 PR | CR8RUZ 378GKG4PXSKevlarSafetyXS2"8 3/4"A5Full-2€70.44
ENDURA 378GKG4PL Work Gloves, L 9, Drivers Glove, 3 PPE CAT, 25 cal/sq cm ATPV Rating, Kevlar, Brown, 1 PR | CR8RVD 378GKG4PLKevlarSafetyL2"9 1/2"A5Full-1€70.44
ENDURA 378GKG4PXXL Work Gloves, 2XL 11, Drivers Glove, 3 PPE CAT, 25 cal/sq cm ATPV Rating, Kevlar, 1 PR | CR8RVE 378GKG4PXXLKevlarSafety2XL2"10"A5Full-2€70.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENDURA 375KGTVBXL Work Gloves, XL 10, 14 Deg F Min Temp, ANSI Cut Level A5, ANSI Impact Level 2, Kevlar